Apply to be a TradeMaster!
Main product image of Fixed Point Manifold Mixing Station w/ UPS15-58FC Pump (3 Loops)
Magnifying glass
Hover image to zoom

Fixed Point Manifold Mixing Station w/ UPS15-58FC Pump (3 Loops)

Brand:
Caleffi
SKU:
1725C1A
Rating:
(6)
Q&A:
(6)
Fixed Point Manifold Mixing Station w/ UPS15-58FC Pump (3 Loops)
Magnifying glass
Hover image to zoom
$1,078.63 each
In Stock
In Stock
Get 6 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

The 172 series manifold mixing station is designed for use in manifold-based hydronic distribution systems. The 172 station, like the TWISTFLOWTM Series 668S1 distribution manifolds, can be configured with 3 to 13 circuit outlets offering similar benefits with built-in sight flow meters/adjustable balancing valves, and optional TWISTOPTM thermo-electric zone actuators.

The manifold mixing station incorporates a thermostatic actuator with built-in sensor which keeps the flow temperature at a constant set value for use in low temperature systems such as floor radiant panels.

A removable primary circuit hydraulic separator with check valve is also supplied. The hydraulic separator is essential when there is a primary circuit circulation pump and when radiator circuits or fan coils are controlled by thermostatic or thermo-electric valves. When connecting to a Caleffi HYDROLINKTM or hydraulic separator without a primary pump, the hydraulic separator can be removed and the manifold mixing station can be connected directly.

Features:
  • Thermostatic fixed point mixing.
  • Pre-assembled manifold mixing station consisting of a supply distribution manifold complete with built-in sight flow gauges and adjustable balancing valves.
  • Return manifold with built-in shut-off valves is suitable for thermo-electric actuators. Complete with built-in sensor to keep flow temperature at constant set value.
  • Includes Grundfos UPS 15-58 three-speed pump.
  • Includes: 3/4" NPT supply/return ball valves.
  • Max working pressure: 150 psi
  • Control temp range: 80° - 130°F
  • Primary inlet max temp: 195°F
  • Outlet center distance: 2"
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

Number of Loops:

3

Max Pressure (PSI):

150

Max Inlet Water Temp (F):

195°F

Control Temp Range (F):

80 to 130°F

Includes:

Grundfos 15-58 3-Speed Pump

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand

You May Also Need

6 Replacement Parts

Replacement Balance/Flow Meter for 668S1 Return Manifolds
SKU: F69600
Caleffi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I would buy the product again

The complete assembly with the circ pump and mixing valve is very expensive. It's convenient and saves time. You can buy the parts and duplicate what's being sold here for half the cost if you have the time.
Flat top
York pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this produce again, and recommend to others

The fixed-point manifold mixing station w/ups15-58fc pump- 6 outlets is a fantastic item. I did have a challenge putting on the thermal actuator on the supply outlet that is next to the pump. The actuator at first would not sit correctly and the system was not working correctly, but after taking it off and really forcing it on in position the unit is working correctly.
luxury
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would higly recommend

Made ny project so much quicker and alloud for room in a right closet
Al
Ct
3 years ago
Was this review helpful to you?

Awesome upgrade

The innovative manifold saved me so much time on the job. Assembly was easy and it made my piping so much cleaner and organized by only having to attach my supply and return loop.
Bryan
Erie, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product

Great quality, super easy install and easy to adjust flow rates.
JTdiode
Glenside PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inverted Caleffi is great!

Awesome manifold Also Caleffi engineering dept was very helpful!
Chris
Long Island NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: which actuator can i use with this manifold also are they like a regular zone valve with end switch to kick on pump and boiler 4 wire?

Asked by eddie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

656304 and 656404 are two wire options, 656314 and 656414 are the 4 wire. Yes, they are just like a zone valve.

Was this review helpful to you?

Q: Where are these made?

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manifolds are Italian, the pumps are made by Grundfos which is a Danish company.

Was this review helpful to you?

Q: Does the manifold come with the Fittings to connect 1/2" pexs?

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, they must be purchased separately. The 1/2" Pex fitting assemblies are part 680504A.

Was this review helpful to you?

Q: Can I use actuator in this manifold system?

Asked by jose 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, actuators can be used with the mixing stations.

Was this review helpful to you?

Q: Can the air bleeders be flipped around so I can have the loop connections facing up? I am going to have the loops coming from the joists above and I would like to come into the top so it looks clean. Otherwise I will come out of it with copper pipe to above and connect the loops to that. It looks like it comes apart and can be changed. Just not sure if it will effect the adjustment valves.

Asked by Robbie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, they can not. The manifolds can not be turned upside down.

Was this review helpful to you?

Q: Can I mount this horizontally on a ceiling and have all air bleeders function properly?

Asked by Scott 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it wont, bleeders need to be upright

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy