Shop Resideo Sale
Main product image of 5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)
Magnifying glass
Hover image to zoom

5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)

Brand:
Century
SKU:
FD6001A
Rating:
(2)
Q&A:
(0)
5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)
Magnifying glass
Hover image to zoom
$173.41 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 - 1/5 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
4 Amps

Description

–
5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)

Features:
  • Permanent split capacitor
  • Multiple capacitor/speed combinations
  • Continuous duty, air over
  • Mounting rings, thru bolts and holes in shell
  • Class B insulation
  • Reversible rotation
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 4 Speed.

Specs

–
Product Type:

Motor

Type:

Permanent Split Capacitor

Diameter (Inches):

5-3/4"

Horse Power:

3/4 - 1/5

Voltage:

208/230V

Speeds:

4

Duty:

Air Over

Poles:

6

Mount:

Resilient Ring - Extended Studs

RPM:

1075

Phase:

1

Rotation:

Reversible

Bearings:

Ball

Frame:

48

Hertz:

60

Amperage:

4

Enclosure Type:

Open Air Over

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Speeds
RPM
CURRENT ITEM
Product Image of 5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)
5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)
SKU: FD6001A
(2)
Permanent Split Capacitor
3/4 - 1/5
208/230V
4
1075

You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product was right and good but for the money

The product was bought to replace a faulty motor and fixed the issue.
James
Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Very good price and easy to install.Have had good service from this product
Grumpy
Wv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy