Apply to be a TradeMaster!
Main product image of 3/8" Copper Cap
Magnifying glass
Hover image to zoom
3/8" Copper Cap
Magnifying glass
Hover image to zoom
$1.96 each
BOX UP & SAVE 15%
$41.50 box of 25
$1.66 each
In Stock
In Stock
Get 230 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8"
1/8"1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3-1/2"4"
This item replaces: WP17-06

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
Copper Cap

Specs

–
Size:

3/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.7 out of 76 reviews
97% would recommend this product
4.7
out of 76 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

not your ordinary customer

I put these caps on the bottom of wands that I make for ceremonial purposes for wiccan, druid, pagan, and fun...the caps give my wands a look that is totally mine.. I also use 1/2" and 3/4" for my bigger wands...
VS

Most Liked Negative Review

Cap was so, so

The product was shipped quickly, but as I was using this for a finished item it was pretty marred and scratched. I would recommend for a normal use, but not for a finished product. I was able to polish it after considerable time getting the scratches and nicks out. The rating is only fair for the use I had, not that there was anything wrong for normal use.
Showing 1-10 of 76 reviews

Always the best service.

Been buying for years. Never had a problem. Always packaged well and shipped promptly. Thanks.
Susie
Yelm WA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

disappointed

package was tagged w07008e 5/8 tube cap except all the caps in the bag are 3/4 inch inside diameter.
OLD B
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Worked as it should.
Bill
Williamsport, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best products

Supply House has top quality products at the lowest prices around. Their shipping is fast, most times one day, sometimes two. You cannot beat Supply House!
Rich
Coopersburg Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I order on a regular basis. The service is fast and friendly. I recommend you shop here.
Lj
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery, good price.

Been buying for years, never have had a problem.
Sue S
Reno, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Miniature copperware. Quality is consistent price is god
none
Arlington Heights, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best company for copper goods!

Half-price compared to Ferguson. Instant shipping, I love this company.
Bob
Riverside CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

Excellent
Getting it done
New England
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurately Dimensioned & Packaged For Safe Mailing

These caps fit properly! Copper caps are not the most complex fitting available, but I've purchased many from wholesalers and retailers that crazy-loose. Sometimes the fit is so bad that Bridgit or brazing is required. SupplyHouse must have a good supplier for copper as their fittings always work out. They ship well packaged and FAST!
PJB
Detroit, MI
4 years ago
Was this review helpful to you?

Product Q&A

16 Questions
16 Questions
ASK A QUESTION

Q: I have some 1/4" OD copper tubing I would like to use for an art project; I purchased some 1/4" copper caps from the hardware store but they were much too large. Does the 1/4" measurement listed for these caps mean that they are 1/4" diameter on the inside so they would fit a piece of 1/4" OD pipe?

Asked by Greta 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No those caps are made to fit 1/4" ID tubing so they will be too large.

Was this review helpful to you?

Q: Do these have a "brand" stamp on the top? Trying to avoid for art project.

Asked by Ken 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These do have the brand stamped onto the top of the cap. Thanks,

Was this review helpful to you?

Q: What is the length of the 3" diameter Copper Cap? Douglas, Beverly MA

Asked by Douglas 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length of this copper cap is 1.66 Inches.

Was this review helpful to you?

Q: Will this 1/8" copper cap fit over the end of 1/4" refrigerator soft copper tubing. If not, what size cap will go on the end of this 1/4 in tubing? Thanks

Asked by billb 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: What is the ID of a 5/8" copper cap?

Asked by Smiley 12 years ago

Add your answer

* Required Field
-

A 5/8 copper cap should have an ID of 3/4 inch to fit on a 5/8 OD pipe.

Was this review helpful to you?
-

When they say 5/8” that is the “nominal size” and it is 3/4” OD and 0.668” ID. You use this 5/8” cap on a 5/8” copper pipe (i.e pipe that is 3/4” OD and 0.668” ID).

Was this review helpful to you?

Q: Weird question what is the length/depth? I looking to use copper end caps in a creative project.

Asked by Angela 13 years ago

Add your answer

* Required Field
-

Approx 2”

Was this review helpful to you?

Q: What is the inner diameter of the 1 1/4 end cap? I have a pipe that is actually 1 1/4 inches in outer diameter. I had bought a 1 1/4 end cap (from a local hardware store) was too large, so I want to make sure I get the right end cap this time. Would a 1 inch end cap be better?

Asked by Amalia 13 years ago

Add your answer

* Required Field
-

Try 1 1/2 but it's sounds to my like you have some odd non standard copper or your copper pipe is 1 inch Sent from my iPhone

Was this review helpful to you?
-

Inside diameter of 1 1/4" cap is 1 3/8". 1" cap. 1 1/8" I'd. Sent from my U.S. Cellular BlackBerry® smartphone

Was this review helpful to you?
-

1and1/4 pipe is about 1and3/8 od. Is this steel pipe

Was this review helpful to you?
-

Your pipe is probably 1inch

Was this review helpful to you?
-

Outside diameter is 1.25 inches the inside diameter is 1 1/8 in. Just measured tonight,

Was this review helpful to you?
-

INER DIAMETER OF 1 1/4 END CAP IS APP. 1 9/16 ALL FITTINGS ARE SIZED ACCORDING TO INTERNAL DIAMETER OF PIPE , SO IF YOUR PIPE IS 1 1/4 OUTER DIAMETER THEN MOST LIKELY IT IS A 1 INCH PIPE, SO TRY THE 1 INCH CAP.

Was this review helpful to you?

Q: What is the inner diameter of the 3/4 inch cap?

Asked by [email protected] 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cap fits 3/4" copper pipe, which has an OD of 7/8".

Was this review helpful to you?
-

Whatever the size of standard 3/4 copper pipe is. The cap is meant to fit over it Sent from my iPhone

Was this review helpful to you?

Q: What is the height of the 4inch copper cap?

Asked by JC 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The outside diameter of the 4" cap is approximately 4.3".

Was this review helpful to you?
-

HI JC, THIS DEPENDS ON THE WALL THICKNESS BUT 4 3/16 INCH DIAMETER IS A CLOSE ESTIMATION. THE HEIGHT COULD BE ANYTHING FROM 1 1/2" TO 3".

Was this review helpful to you?

Q: What is the height, OD and ID of the 1” cap?

Asked by CP 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This cap measures about 1" tall. It has a 1.13" ID and a 1.21" OD.

Was this review helpful to you?
-

Okay - the ID of at 1" copper cap is 1 1/8" - OD is 1 1/4" and the length should be 1 1/8".

Was this review helpful to you?
-

Height 1.05 OD 1.24 ID 1.129

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy