Apply to be a TradeMaster!
Main product image of 3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)

Brand:
Everflow
SKU:
405P034-NL
Rating:
(4)
Q&A:
(0)
3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$15.95 each
BOX UP & SAVE 13%
$138.80 box of 10
$13.88 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
405 Series Full Port Ball Valve w/ Drain

Specs

–
Material:

Brass

Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Lead Free:

Yes

Handle Style:

Lever

Features:

Bleeder

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A Nice Pex Valve

I am a homeowner. This was my first Pex project. I easily installed the shutoff valve, before a tankless water heater. The drain on the valve is very helpful to allow for bleeding air before opening the valve. The shutoff easily crimped on easily and appears to be well made. I recommend it.
Rob2
Dallas, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good
km
nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve, good value

This was installed as a shutoff in a Pex line supplying a water heater. It is a well made full port valve and supply house has it at a good price. I would buy again.
deepwoods
Northwoods of Minnesota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ball Valve... not much else

Good quality, well casted and no burrs. Not much else to say Supply house is about three dollars cheaper per item than retail.
MOLAN LABE
Upstate, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy