Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 3/4" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 3/4" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-PX5-PX5
Rating:
(3)
Q&A:
(0)
3/4" PEX Crimp x 3/4" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$22.80 each
BOX UP & SAVE 5%
$517.92 box of 24
$21.58 each
In Stock
In Stock
Get 40 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
3/4"

Description

–
3/4" PEX Crimp x 3/4" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Size:

3/4"

Inlet Size:

3/4"

Outlet Size:

3/4"

Outlet Type:

Pex Crimp

Inlet Type:

PEX Crimp

Connection Type:

PEX Crimp x PEX Crimp

Valve Type:

Straight

Handle Style:

Lever

Features:

Standard

Material:

Brass

Finish:

Rough Brass

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

You May Also Need

1/2" PEX Crimp x 1/2" PEX Crimp In-Line Straight Ball Valve, Lead Free (Rough Brass)
SKU: 521-PX3-PX3
Dahl

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No Plastic !

Seems like a quality shutoff , a bit pricey, but I'm okay with that if it lasts.
Mike
WI.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Valve

I used this valve in a confined space to control a separate manifold next to my Manabloc manifold for outside faucets. I needed a valve with a smaller throw handle due to the confined space and this model fit the bill. Very good quality too.
autocad_junkie
Oklahoma City, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dahl stops and valves

Since box stores started selling valves with plastic insides I started using Dahl valves exclusively. I can't find their valves locally so I order mostly from Supplyhouse.com with excellent shipping times.
Plumber
Hurricane, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy