Apply to be a TradeMaster!
Main product image of 3/4" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)

Brand:
Bluefin
SKU:
PXBVD075-DE
Rating:
(9)
Q&A:
(1)
3/4" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.06 each
BOX UP & SAVE 15%
$85.50 box of 10
$8.55 each
In Stock
In Stock
Get 326 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

3/4"

Material:

Brass

PEX Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Tubing Compatibility:

PEX

WOG:

600

Fitting System Compatibility:

Clamp

Crimp

Handle Style:

Lever

Features:

Bleeder

Drop Ear

Lead Free:

Yes

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
Lead Free
3/4"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes
3/4"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes
3/4"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes

You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

dependable and quick

When I order from Supply House I know i will be receiving quality merchandise and I will receive it very quickly.
Gar
Syracuse,, NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

I have installed dozens of theses valves and never had an issue with any of them.
Eddy de
Upstate New York
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Best prices, less than half than big box stores.
Auggie
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products, great customer service

everything I have purchased from supply house has been top quality. shipments are either on time or a notification is sent out as to why there may be a delay on any given part.
Jay Landry
Rochester NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Best thing for me is, the handle can be reversed.
-
Wrentham,MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use Supply House for all my Plumbing Needs

I couldn't find any better quality, and if you compare prices with even the home supply stores, you'll use them too.
Dave
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

SupplyHouse had this difficult to find valve and shipped it quickly.
JeffJ
Springtown, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I have had great success with this product and have continued to purchase it.
Bill
Amherst NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Works great and heavy duty feel to it.
Dutch
WNC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this item DZR or not? Description says no, yet submittal sheet says it is.

Asked by Phillip 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Phillip, thanks for writing in. In systems with hard water/high mineral content, this valve will be susceptible to dezincification over time.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy