| Size: | 3/4" |
|---|---|
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | PEX Crimp x PEX Crimp |
| Inlet Type: | PEX Crimp |
| Outlet Type: | Pex Crimp |
| Valve Type: | Straight |
| Handle Style: | Lever |
| Material: | Brass |
| Features: | Bleeder |
| Finish: | Rough Brass |
| Lead Free: | Yes |
| Fitting System Compatibility: | Clamp Crimp |