Apply to be a TradeMaster!
Main product image of 3/4" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)

SKU:
754PXDE04LF
Rating:
(5)
Q&A:
(1)
3/4" PEX Ball Valve w/ Waste Drain & Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$20.21 each
BOX UP & SAVE 5%
$153.60 box of 8
$19.20 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Features
  • Lead Free Forged Brass
  • 600 WOG - 150 SWP
  • Full Port
  • Pex Ends
  • Two Piece Body
  • Blow Out Proof Stem
  • With Waste Drain & Drop Ear Elbow

Specs

–
Size:

3/4"

Material:

Brass

PEX Size:

3/4"

Tubing Compatibility:

PEX

Connection Type:

PEX Crimp x PEX Crimp

WOG:

600

Fitting System Compatibility:

Clamp

Crimp

Handle Style:

Lever

Features:

Bleeder

Drop Ear

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Fitting System Compatibility
Lead Free
3/4"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes
3/4"
PEX Crimp x PEX Crimp
Crimp
Clamp
Yes
3/4"
PEX Crimp x PEX Crimp
Clamp
Crimp
Yes

You May Also Need

3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU: PXBV075-DZR
Bluefin

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I know where to go if I need anything else

It was delivered in a timely fashion and products were good quality.
Armature plumber
South Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Customer

Very pleased with the service and products I receive
Jimmy the Plunber
Pittsburgh, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valves for a reasonable price

I used several of these in my domestic plumbing and they work great. They have a nice solid feel and the drop-ears make them easy to mount on a panel. The purge cap is a nice feature -- just remember to close it before turning the water back on! ;-)
Adam
Vermont
9 years ago
Was this review helpful to you?

Good with a Caveat

I purchased these to install in a radiator loop as a combination isolation and bleeder. The valve works fine, however the drain is an odd dimension (not 1/8" or 1/4"). I can still bleed system as intended, just not as clean as if I could have attached a bleeder.
SIDIY
Staten Island. NY
11 years ago
Was this review helpful to you?

Works great

It was cheap and works as expected, I'd buy it again.
ashtong63
boston
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a crimp style connection?

Asked by Ran 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy