Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports

Brand:
Fantech
SKU:
VHR150R
Rating:
(2)
Q&A:
(0)
VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports
Magnifying glass
Hover image to zoom
Direct Replacement:
HERO 150H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 160 CFM
Brand:
Fantech
SKU:HERO150H
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Length (Inches)
23-3/4" Length
Product Highlight: Width (Inches)
17-3/16" Width

Description

Fantech's answer to a heat recovery ventilator (HRV) for house projects that demand higher efficiency, the VHR 150R with oval collars is designed for higher static pressure applications and is Energy Star qualified. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 150R with oval collars incorporates a unique and quiet internal recirculation defrost that does not depressurize the home during the defrost cycle.

During the defrost sequence, a motorized damper temporarily blocks the incoming fresh air stream so that the warm air from the house can circulate through the HRV. The exhaust blower shuts down and the supply blower switches into high speed to maximize the effectiveness of the defrost strategy.

Features:
  • 6" (152mm) oval duct connections with integrated airflow measurement
  • Compact design
  • Backward curved blade motors
  • Electrostatic filters (washable)
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Multiple speed operation
  • Internal recirculation defrost

Specs

Duct Size:

6"

Speeds:

3

Energy Star Rated:

Yes

Max Airflow (CFM):

187

Min Airflow (CFM):

85

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

1.4

Length (Inches):

23-3/4"

Width (Inches):

17-3/16"

Height (Inches):

16.25"

Weight (lbs):

52 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Speeds
Voltage
Warranty
CURRENT ITEM
Product Image of VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports
VHR Series Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports
SKU: VHR150R
(2)
3
120v
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
3
120v
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
5
120v
Lifetime on HRV Core/5 Year Replacement Parts
3
120v
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

21 Replacement Parts

Heat Core
SKU: 402063
Fantech
MERV6 Filter Kit VER/VHR150, SER/SHR150, VHR/SHR150R (Pack of 2)
SKU: 414647
Fantech
Mounting Hardware for HRV
SKU: 404261
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Excellent Customer Service!

We ordered 2 units and they both arrived with shipping damage. I made 1 phone call to Supply House and I had tracking numbers for 2 new units the same day! When the new units arrived, again one of the units had shipping damage. Once again, with one phone call, I had tracking for the replacement unit the same day. Thankfully, the new unit arrived in perfect condition. I would highly recommend Supply House. The customer service people at Supply House are the best in the business.
Herry
Fortuna, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great air quality from this HRV

I'm remodeling my log home and the air quality was horrible. I made the house very energy efficient and needed better air quality. I researched HRV's and very happy I went with this unit. The air is fresh now.
Mike C
Starks, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?