Shop Grundfos ECM Promotion
Main product image of 3/4" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Magnifying glass
Hover image to zoom

3/4" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch

Brand:
Grundfos
SKU:
97627419
Rating:
(0)
Q&A:
(1)
3/4" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Magnifying glass
Hover image to zoom
97627419 has been discontinued
Discontinued November 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Grundfos UP Zone Valve incorporates the latest in robust motor and gearing technology, ensuring long life and quiet operation.

Features:
  • In-line removable actuator for ease of installation and service
  • Silent Close-Off Technology
  • Compact / Economical design
  • Sychronous Hysteresis Motor: 7VA, 5W
  • Valve position indicator and Manual Open/Close lever
  • Easy Push Actuator Removal Button
  • Sealed End Switch: Normally closed
  • Enlarged Geared Transmission/Coil Spring: Delivers 20 PSI Close Off @ 7.5 Cv
  • Stainless Steel Valve Stem: Closed and Open System Rated
  • Durable Forged Brass Body: 300 PSI Rated
  • High temp. EPDM Paddle and O-rings: 32°F to 240°F Rated and 50% Glycol Rated
  • Convenient Clean Out Cap

Specs

–
Type:

Zone Valve

Connection Type:

Sweat

Size:

3/4"

Position:

Normally Closed

Voltage:

24V

End Switch:

Yes

Body Pattern:

2-Way

Flow Capacity (Cv):

7.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Position
Voltage
Body Pattern
Sweat
3/4"
Normally Closed
24V
2-Way
Sweat
3/4"
Normally Closed
24V
2-Way
Sweat
3/4"
Normally Closed
24V
2-Way
Straight-Through
Sweat
3/4"
Normally Closed
24V
Straight-Through
2-Way

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this valve compatible with potable water applications?

Asked by Jayindelco 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the product manual states that it has a Stainless Steel Valve Stem, and therefore is rated for closed and open Systems.

Was this review helpful to you?