Apply to be a TradeMaster!
Main product image of PRO 2000 Horizontal Programmable Thermostats (2 Heat/1 Cool), TH2210DH1000
Magnifying glass
Hover image to zoom

PRO 2000 Horizontal Programmable Thermostats (2 Heat/1 Cool), TH2210DH1000

SKU:
TH2210DH1000
Rating:
(6)
Q&A:
(0)
PRO 2000 Horizontal Programmable Thermostats (2 Heat/1 Cool), TH2210DH1000
Magnifying glass
Hover image to zoom
$75.05 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 5-2 Day
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered: Battery or Hardwire
Product Highlight: Electrical Rating
20 to 30 VAC, 750 mV

Description

–
Overview:
The PRO programmable family of thermostats provides basic and simple programming with specific models for conventional and heat pump systems.

Features:
  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control [+/-1 F (+/- 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.

Specs

–
Programmability:

Programmable

5-2 Day

Stages:

2 Heat/1 Cool

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Accuracy:

+/- 1°F

Electrical Rating:

20 to 30 VAC

750 mV

Temperature Range (F):

40°F - 90°F

Power Method:

Dual Powered: Battery or Hardwire

Mount:

Horizontal

User Interface:

Push Button

Voltage:

24V

750mV

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Programmability
Stages
Application
Power Method
Mount
CURRENT ITEM
Product Image of PRO 2000 Horizontal Programmable Thermostats (2 Heat/1 Cool), TH2210DH1000
PRO 2000 Horizontal Programmable Thermostats (2 Heat/1 Cool), TH2210DH1000
SKU: TH2210DH1000
(6)
Programmable
5-2 Day
2 Heat/1 Cool
Multi-Stage (Heat/Cool)
Heat Pump
Dual Powered: Battery or Hardwire
Horizontal
7 Day
2 Heat/1 Cool (Heat Pump)
Multi-Stage (Heat/Cool)
Heat Pump
Battery
Hardwired
Horizontal
5-2 Day
Programmable
2 Heat/1 Cool
Heat Pump
Multi-Stage (Heat/Cool)
Hardwired
Battery
Horizontal
5-2 Day
Programmable
2 Heat/1 Cool
Multi-Stage (Heat/Cool)
Heat Pump
Hardwired
Horizontal

You May Also Need

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
SKU: TH1100DV1000
Honeywell Home

Product Reviews

4.17 out of 6 reviews
75% would recommend this product
4.17
out of 6 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
17%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great service, product works perfectly

First time using this retailer. Found the new version of our previous thermostat which we were not able to get locally, price was reasonable and it was shipped immediately. And!! Notably, I was very impressed that the website/checkout was super easy to navigate to place the order quickly! Thank you!
Mom2mandl
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am looking for a replacement and here's why:

It is accurate to within 6 degrees (+ or - 3) and I'm a little pickier than that, especially when the switch has a tolerance of + or -2. So if you have the heat set to 70 it might not turn on until 65 and might not turn off til 75. The date and time display are really tiny and hard to read. If the batteries die, or you replace them before they die, you have to program that all over again. The cover removal makes changing the batteries quite a delicate job.
3dogsmama
east Texas
3 years ago
Was this review helpful to you?

Hera pump thermostat

Great price for a great thermostat shipping was super fast the installation was very easy. The enclosed instruction Ed covered almost any system. I will definitely be using supply house in the future a namebrand product at a price that beat everyone else.
Robert greenhorn at HVAC
Paint Lick Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Per expectation

Per expectation. Good service.
kumar
nashville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat was arrived quickly and was easy to install.

I replaced the original non-programmable thermostat. Install and usage instructions were clear.
John
Boerne, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat Pump Only

This Tstat is for heat pump only, not conventional.
JH
NY
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy