Apply to be a TradeMaster!
Main product image of T6 Pro Smart Wi-Fi Programmable Thermostat, 3H/2C, TH6320WF2003
Magnifying glass
Hover image to zoom

T6 Pro Smart Wi-Fi Programmable Thermostat, 3H/2C, TH6320WF2003

SKU:
TH6320WF2003
Rating:
(12)
Q&A:
(0)
T6 Pro Smart Wi-Fi Programmable Thermostat, 3H/2C, TH6320WF2003
Magnifying glass
Hover image to zoom
$202.01 each
In Stock
In Stock
Get 36 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–

Please note installation requires the use of the C-Wire. An existing 4 wire set-up may create a new C-Wire using the adapter THP9045A1098.


Optional: Outdoor -- C7089U1006, Remote Indoor - C7189U1005


The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike.


Features

  • Wi-Fi touchscreen - Wi-Fi Connected version uses Honeywell Home Platform application for smart devices
  • Dual Fuel & ventilation control
  • Flexible scheduling or geofence technology
  • Geofencing, 7-day, 5-2, 5-1-1 or non-programmable
  • 6.89 sq. in Touchscreen Display
  • Power Method: C-Wire Only
  • Stages: 3H/2C Heat Pump + 2H/2C Conventional
  • Terminal Designations: RC, R, C, W, W2 - AUX, Y, Y2, O/B, G, K, E, U, U, L/A, S, S

Package Includes:

  • T6 PRO Smart Wi-Fi Thermostat
  • UWP Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate - Small; size 4-49/64 in = 121mm.
  • Screws and anchors
  • Professional Install Guide
  • Getting Started Guide

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Auto

Manual

Display:

Digital

Mount:

Square

Stages:

3 Heat/2 Cool Heat Pump

User Interface:

Touchscreen

Options:

Large Display

Auto Changeover

Wireless

Programmability:

7 Day

Programmable

Power Method:

Hardwired

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Control:

No

Wireless:

Yes

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Changeover
User Interface
Options
Programmability
Multi-Stage (Heat/Cool)
Heat Pump
Auto
Manual
Touchscreen
Large Display
Auto Changeover
Wireless
7 Day
Programmable
Heat Pump
Multi-Stage (Heat/Cool)
Internet control of RedLINK thermostats
Manual
Auto
Touchscreen
Auto Changeover
Wireless
Large Display
Keypad Lockout
7 Day
Programmable
Heat Pump
Multi-Stage (Heat/Cool)
Auto
Touchscreen
Fan Control
Wireless
7 Day
Programmable
Heat Pump
Multi-Stage (Heat/Cool)
Manual
Auto
Touchscreen
Large Display
Auto Changeover
Fan Control
7 Day
5-1-1 Day
Programmable

You May Also Need

T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001
SKU: TH6210U2001
Honeywell Home

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Yes, I did buy this product again.

It has two features that I like, seasonal cross over, and a fan timer that you can extend the fan run time after the heat pump or air conditioner cycle is complete.
Ken
Nebraska
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great overall thermostat

These thermostats are straightforward and have key features (ventilation control) that other models/brands do not have
Epic
Loveland, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Works well
John Q
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Thermostat 3H/2C

Love this Thermostat easy to use had to buy a new one because I had to have a thermostat with 3 heat and 2 cool and had to replace my 6 year old Goodman HVAC system what a mistake it was buying this brand went back to a Trane last one lasted 21 years you get what you pay for
JJH
Hayes,Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great to stay connected to your home while away in cold weather to prevent problems and possible damage.
IVY
Lv. Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kind

Fast
CB
CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. Salesperson very helpful in deciding which thermostat would work with my older equipment.
Roberto
Spokane
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product & Delivered Fast

We needed to replace our thermostat quickly, we ordered this Friday evening and got it in Monday morning, just in time for our new hires to get here on a 40 degree day. Easy to install yourself, especially if you use the app. Don't pay $600 for a company to come out and do it if you can work Google.
Stephanie the Office Manager
Dallas, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell T6 Pro Smart Thermostat

It was so easy to install without the need to rewire. It looks exactly like the digital thermostat which I replaced to a wifi thermostat and simply had to plug into the same fixture.
Ronald
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

very good
vipula
Iselin new jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy