Apply to be a TradeMaster!
Main product image of Model 3200-Plus Fuel Smart Hydrostat for Gas Boilers (Temperature Limit, LWCO, & Boiler Reset Control)
Magnifying glass
Hover image to zoom

Model 3200-Plus Fuel Smart Hydrostat for Gas Boilers (Temperature Limit, LWCO, & Boiler Reset Control)

SKU:
48-3200
Rating:
(35)
Q&A:
(1)
Model 3200-Plus Fuel Smart Hydrostat for Gas Boilers (Temperature Limit, LWCO, & Boiler Reset Control)
Magnifying glass
Hover image to zoom
$203.13 each
In Stock
In Stock
Get 27 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

For gas boilers. Cold Start or Warm Start operation. Thermal Targeting feature factory set to off position. Activation of Thermal Targeting feature will adjust boiler water temperature according to changes in heat load. IMPORTANT: Provides only temperature and reset functionality when installed on existing standard immersion well. LWCO functionality automatically activated when installed on ElectroWell

Temperature Limit
  • Universal replacement for common Aquastat* models
  • Provides cold start and tankless-coil operation
  • Easy to Set, dial type limit settings
  • Industry standard wiring designations

Boiler Reset
  • Lowers the boiler temperature to save fuel without sacrificing comfort
  • Easy to Install - No outdoor sensor required
  • Easy to Set - Just dial in the number of heating zones
  • Works with virtually any boiler

Low Water Cut-Off
  • Protects boilers from damaging low water conditions
  • Easy to install - No outdoor sensor required
  • Easy to set - Just dial in the number of heating zones

Specs

Voltage:

120v

Application:

Hot Water Boilers

Hertz:

60

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 35 reviews
97% would recommend this product
4.86
out of 35 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
6%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Better than aquastat

The 3200 Hydrostat replaced a failing OEM Honeywell Aquastat on a 1-zone Crown Aruba boiler. Easy installation using the existing immersion well (upgrading the well to support low water cut-off would have required draining the system, which wasn't an option at the time considering low temperatures). The controller was one-to-one compatible with existing wiring including the damper plug, but knockout locations for connections changed. I could see having to move wires being a problem if the boiler was previously wired with too little slack. Altering settings was pretty easy, and the manual made sense. One piece of information that's missing in the manual is the recommended thermostat anticipator setting (literature for some other similar products from Hydrolevel give 0.2A). The display on the unit flickers, not sure if it's normal. An annoying feature is that when reviewing current values, the target temperature is the last thing to be displayed, when it seems like the first thing I'd want to know when checking on the control (in long term I suppose the novelty wears off and I'll just let the thing do its thing). I wish there was a way to get statistics, such as how much the boiler cycles. First impression is that heat is more even. Too early to make any guesses on gas savings but that there will be some is a given.
VS

Most Liked Negative Review

works good when it works

Installed 2 of these within a few weeks on my home boiler.They both failled.Installed a much older model I had from an older furnace and has worked flawlessly.Not sure if they were defective or another issue but I don't feel comfortable installing this style again.
Showing 1-10 of 35 reviews

Great aquastat.

Good universal aquastat to carry on the service trucks. Dependable.....
Tom T
Wilkes -Barre, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a great product and it was mostly a one-to-one replacement for the Honeywell Aquastat that I had. However a major caveat needs to be explicitly mentioned in that the B1 and B2 connections for the burner circuit are reversed in the honeywell. This is to say that the Honeywell has B1 as the common and B2 as the live; B1 is also the only spaded connector in both aquatstats.. but in the hydro level the B1 is the live. So getting this wrong will burn out the aqua stat and cause it to smoke out if you're not careful. Unfortunately the problem here is the advertising on the box of the Hydra level where the aquasat is advertised as a one to one replacement of the Honeywell. Confirmation of all the connections will be crucial when going from the Honeywell as it was in my case. Nonetheless I must say Supplyhouse were absolutely fantastic about accommodating my situation and helping me out. They are a terrific business.
Will
Bing
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and easy (ish) to install

Installed this on a 20yo Weil-McLain PFG-6 boiler as part of an overhaul/update that was ignored for most of it life.. Very happy with this product and the overall ease of installation and setup. The instructions could however use a bit more detail to describe the function of the burner circuit interface with regards to the various ignition modules available. I sorted it all out eventually and have been monitoring this multiple times a day and it operates as advertised.
Warren
Santa Fe
8 months ago
Was this review helpful to you?

It works

Been using these for some time, pretty much universal!
Hareboy
WI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for my old boiler

replaced a honeywell aquastat that intermittently wouldn't fire the boiler but ran the pump. The wiring and entry points were a little different but manageable. Love the fact that it runs my boiler at a lower temp than "high cutout" as determined by the demand the Hydrostat perceives from the heat demand from the home. We were set on 3 zones initially and during our coldest time it seemed to not be keeping up well enough. reset it to 2 zone and it runs about 5 degrees hotter and is keeping up just fine. Awesome product from Supply House. They have become my go-to for bathroom vents, Hydrostats, and who knows what I'll be working on tomorrow! They got me the products the NEXT day!
sam
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice service, easy to buy and high quality parts

It was a brand-new boiler control for a Peerless hydraulic boiler for a fraction of the regular price and the confidence from the Supply House name. It works great and is easy to install and adjust. Thank you
Nom
Chicago, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy peasy

The best and easiest boiler control on the market
Steamdaddy
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This is a great replacement for a Honeywell L8148E1265 aqua stat. Reasonably priced, easy to install, and loaded with features.
Rusty
Lodi, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This is the second time I have ordered this part for my furnace. The first was several years ago. They were no problems and great service. This time, I received a bad unit, texted them and received the new unit the next working day (weekend). I received the order to return the same day. Great service.
Judy
Caldwell, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for L8148 E1265

Replaced my Honeywell L8148 E1265 with this after the relay in it went bad after 7 years. It's much quieter and has newer style relays. Hopefully this lasts longer than the old one.
Bob
Providence, RI
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you adjust temp settings? I did not receive a manual. Tried to do by adjusting hi & low inside box but didn't change settings.

Asked by Steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See page 4 of the linked manual. http://s3.supplyhouse.com/product_files/Hydrolevel%20-%2048-3200%20-%20Install%20Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy