Apply to be a TradeMaster!
Main product image of 35 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

35 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12743
Rating:
(7)
Q&A:
(0)
35 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$10.34 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440v
440/370V370V440v
MFD: 
35

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

35

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

3.75"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
440v
35
Round
1-3/4"
3.75"
440/370V
35
Round
1.97"
3.54"
440/370V
35
Round
1-3/4"
3.75"

You May Also Need

50 MFD Round Run Capacitor (440V)
SKU: 12751
Jard

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Awesome

No gimmick. This company saved me alot of money! My pool service company tried telling me i need a whole new pump when all i needed was a new capacitor! Thanks yall!
Bran
Houston TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend Supply House

The run capacitor was exactly what I ordered and was delivered in two days.
Ben
Winter Park, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Who Knew It Could Be This Easy?

On the hottest day this year the AC blew air that had no chill. Google told me the capacitor was a likely suspect. Live Chat with Supply House chose a part that met the specs of my ancient original. I got it in 2 days and it works.
DIY Dan
White Hall, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy it again

good
IS
las vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a cap, and it works

It works, what else can you ask from it?
DIY Guy
Phoenix, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy from Supply House again

Just the product I needed at a good price and fast shipping
Bob
Arlington, Va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have the need, they have the speed!

If you need a product from this company, they will make every effort to get it to you quickly!
freddy2008gmc
Richardson, TEXAS.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy