Apply to be a TradeMaster!
Main product image of 25 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

25 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12740
Rating:
(5)
Q&A:
(0)
25 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$7.98 each
In Stock
In Stock
Get 52 Tue, Nov 24
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440v
MFD: 
25
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
3" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
MFD:

25

Voltage:

440v

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

3"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 25 MFD Round Run Capacitor (440V)
25 MFD Round Run Capacitor (440V)
SKU: 12740
(5)
25
440v
Round
1-3/4"
3"
25
440/370V
Round
1-3/4"
2.38"
25
440/370V
Round
1.97"
2.95"

You May Also Need

40/5 MFD Round Run Capacitor (440/370V)
SKU: 12786
Jard

Product Reviews

4.2 out of 5 reviews
67% would recommend this product
4.2
out of 5 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Capitor

Great price and great delivery
Cap
Phila
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shorter by 1 inch

I am sure the capacitance is up to par. But I really bought this one for its physical dimensions to fit into a pool pump motor. While the diameter is correct, it's supposed to be 3 inch tall but only measures to be 2. I don't know if it will sit tight in the housing during all the vibration from the motor.
Pool owner
Dallas, TX
8 months ago
Was this review helpful to you?

Price is right

Much better price than other web site seller
Petco
Bellflower ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy

Fast shipping of a great product at reasonable price.
dh
pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy with confidence

Solid replacement for booster pump on pool
Bobbyboy
Ft. Worth, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy