Apply to be a TradeMaster!
Main product image of 40 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12945
Rating:
(3)
Q&A:
(0)
40 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$10.34 each
In Stock
In Stock
Get 6 Fri, Nov 20
Shape: 
Oval
Voltage: 
440v
MFD: 
40
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

40

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

3.75"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45 MFD Round Run Capacitor (440V)
SKU: 12748
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked perfectly!

I was impressed with how quickly they got the part to me - only took a day. Installed this capacitor and now my house is nice and cool again. Much appreciated.
rbcompguy
Red Bluff CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

40 MFD capacitor

SupplyHouse is always a five-star, great people to work with, thank you Craig
Craig
Henderson, Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect match and works just fine. Shipping from here was really fast, and that is important when your central air is down.
Jay
Osyka, Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy