Apply to be a TradeMaster!
Main product image of 45 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

45 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12748
Rating:
(2)
Q&A:
(0)
45 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$11.56 each
In Stock
In Stock
Get 19 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440v
440/370V370V440v
MFD: 
45

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
4.33" Height
Product Highlight: Width (Inches)
1.97" Width

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

45

Shape:

Round

Diameter (Inches):

1.97"

Height (Inches):

4.33"

Width (Inches):

1.97"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
440v
45
Round
1.97"
4.33"
440/370V
45
Round
1.97"
4.33"
440/370V
45
Round
1-3/4"
3.75"

You May Also Need

50 MFD Round Run Capacitor (440V)
SKU: 12751
Jard

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Items Delivered Not Correct

The capacitors that you sent me were either mislabeled or packaged incorrectly. For your review, I have attached a current brochure from the manufacturer that details the physical dimensions of the listed capacitors by part number. Based on the listed physical dimensions of Jard #12748, the length and diameter do NOT correspond with the (2) units that you shipped to me. Instead, the dimensions are exactly the same as the smaller Jard #12740. Very poor quality control.
blkngld86
Gilbert, AZ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as good as original

good replacement
pa
canoga park
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy