This item replaces: CD55-7.5X440R, CAP-55/7.5/440R
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
–
440/370V
55/7.5 MFD
Round
Description
–
Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
Tested: 100% electrical testing
Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric
Proprietary bio-degradable oil Second generation anti-explosion safety switch
My AC went down during the time when the temperature reached 100 degree in my area. I could not find any parts from the local stores or through the contractors. I went online and did some research. SupplyHouse.com offered the best price for the part even after the shipping charges. I went ahead and purchase two capacitors so that I will have one for spare. The part arrived at my door in two days without any delay. My AC came back alive after putting the part into the system.
VS
Most Liked Negative Review
Dangerous for my HVAC system
I have a York HVAC system. I put this TitanPro capacitor in the condenser unit after a GE capacitor gave out after 20 years of faithful service. I bought 2 of these because they were so cheap, so I thought I was getting a deal.
This TitanPro lasted me less than one full season. One day, the compressor started getting louder and louder until it stopped completely. I checked the capacitor readings, and they were 0. The capacitor wasn't bloated like the dead GE capacitor that I replaced, so I couldn't tell just by looking at the TitanPro that it had died. Fortunately, only the capacitor was destroyed, not the actual HVAC system. After about 30 minutes or so, I popped in the spare TitanPro, and the HVAC began working again. I replaced this with an AmRad capacitor, and the AmRad has lasted me 2 seasons so far and is still going.
As I bought 2 of these TitanPros, I have a spare left. They do work, but I would only keep it as a backup so that if my current AmRad gives out, I will substitute this one in until a new good quality capacitor arrives. During hot summers, I can't afford to wait a couple of days for a capacitor to be delivered.
In my case, it still has its uses, so I give it 2 stars, but I would not use this as anything more than a spare. Sometimes a less expensive option is a good deal. In this case, it turned out not to be the case.
Showing 1-10 of 59 reviews
Heat Oump Capacitor
Works Great
Dan
Maryland
3 months ago
Verified Buyer
Was this review helpful to you?
HVAC part for the compressor. . .
The Run Capacitor was a perfect fit, exactly as stated in the literature. The terminals were clearly marked which allowed for easy replacement of the defective capacitor.
The service from this company was excellent. I highly recommend purchasing from this company.
Gee
Seminole, Florida
9 months ago
Verified Buyer
Was this review helpful to you?
Have bought many of these from Supplyhouse.com
Great product at a fair price
Lugnuts
Pittstown
1 years ago
Verified Buyer
Was this review helpful to you?
Right Part as Advertised
It was the right part for the job. Now my A/C is running again.
Sandy
Chula Vista, Ca
2 years ago
Verified Buyer
Was this review helpful to you?
Will buy again...pending cost and availability of product
Part was available, good priced and had enough for the free delivery.
Raphael
Greeley
2 years ago
Verified Buyer
Was this review helpful to you?
Great product
performs as it should
egbert
tanganyika
3 years ago
Verified Buyer
Was this review helpful to you?
.I will buy items again and again.
Love, saved my day.
Me
San Antonio, Texas
3 years ago
Verified Buyer
Was this review helpful to you?
supplyhouse good -titan pro only lasted 18 days
titan pro only lasted 18 days ,spare installed we'll see how long the same spare will last .
Merchant response
3 years ago
Hello!
Thank you for reaching out with this review and providing this feedback. We apologize for the inconvenience you experienced on your recent order with us. We would be happy to assist you in creating a return for replacement or a refund for the material if still needed.
Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website linked here: https://www.supplyhouse.com/sh/control/contactUs to discuss the return. We apologize again for the inconvenience this has caused.
Thank you,
Danielle D.
Supplyhouse.com Team
de
metairie , la.
3 years ago
Verified Buyer
Was this review helpful to you?
Good Item
Great product
kenac1963
Garland, TX
4 years ago
Verified Buyer
Was this review helpful to you?
Dangerous for my HVAC system
I have a York HVAC system. I put this TitanPro capacitor in the condenser unit after a GE capacitor gave out after 20 years of faithful service. I bought 2 of these because they were so cheap, so I thought I was getting a deal.
This TitanPro lasted me less than one full season. One day, the compressor started getting louder and louder until it stopped completely. I checked the capacitor readings, and they were 0. The capacitor wasn't bloated like the dead GE capacitor that I replaced, so I couldn't tell just by looking at the TitanPro that it had died. Fortunately, only the capacitor was destroyed, not the actual HVAC system. After about 30 minutes or so, I popped in the spare TitanPro, and the HVAC began working again. I replaced this with an AmRad capacitor, and the AmRad has lasted me 2 seasons so far and is still going.
As I bought 2 of these TitanPros, I have a spare left. They do work, but I would only keep it as a backup so that if my current AmRad gives out, I will substitute this one in until a new good quality capacitor arrives. During hot summers, I can't afford to wait a couple of days for a capacitor to be delivered.
In my case, it still has its uses, so I give it 2 stars, but I would not use this as anything more than a spare. Sometimes a less expensive option is a good deal. In this case, it turned out not to be the case.
Q: Need to know diameter of part to see if my mounting clamp will work.
I have a MARS 32P5505h44P37A5MS it is 4.25 H by 2.6 W by 2.55Dia.
Dual start 55 +5 ouF +/- 6% 440VAC/B
Asked by Del 10 years ago
Add your answer
Verified Reply- SupplyHouse Staff
Packard lists 2.5" diameter and 4.13" height.
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.