Apply to be a TradeMaster!
Main product image of 45 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12923
Rating:
(2)
Q&A:
(0)
45 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.63 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Shape: 
Oval
Voltage: 
370V
MFD: 
45
40

MANUALS (1)


This item replaces: P291-4503

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Depth (Inches)
1.21" Depth

Description

–

45 MFD Oval Run Capacitor (370V)


Specifications:

  • Case Height: 3.75" 
  • Width: 2.06"
  • Overall Height: 4.25" 
  • Depth: 1.21"


Specs

–
Depth (Inches):

1.21"

Width (Inches):

2.06"

Height (Inches):

3.75"

Type:

Capacitor

Voltage:

370V

MFD:

45

Shape:

Oval

Diameter (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Depth (Inches)
Width (Inches)
Height (Inches)
Voltage
MFD
CURRENT ITEM
Product Image of 45 MFD Oval Run Capacitor (370V)
45 MFD Oval Run Capacitor (370V)
SKU: 12923
(2)
1.21"
2.06"
3.75"
370V
45
1-1/4"
2"
2.88"
370V
45

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

priced rite and quick delivery
uncle silus
PO town
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Awesome and Very Durable.

good stuff. I wish it came with a mounting strip but overall for that price - Its a great deal
SATDD
San Antonio, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy