Shop Resideo Sale
Main product image of 20 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

20 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12914
Rating:
(1)
Q&A:
(0)
20 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$7.04 each
In Stock
In Stock
Get 110 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
440/370V370V440v
MFD: 
20

MANUALS (1)


This item replaces: P291-2003

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
MFD:

20

Voltage:

370V

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 20 MFD Oval Run Capacitor (370V)
20 MFD Oval Run Capacitor (370V)
SKU: 12914
(1)
20
370V
Oval
1-1/4"
2"
20
440/370V
Oval
1.77"
2.68"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

HVAC Parts

Capacitor works great.
Gary
Fort Myers, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy