Apply to be a TradeMaster!
Main product image of 7-in-1 Nut Driver
Magnifying glass
Hover image to zoom

7-in-1 Nut Driver

SKU:
32807MAG
Rating:
(6)
Q&A:
(0)
7-in-1 Nut Driver
Magnifying glass
Hover image to zoom
32807MAG has been discontinued
Discontinued October 15, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
9-in-1 Pass-Through SAE Magnetic Multi-Nut Driver
SKU:32809MAG
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/4", 7/16", 5/16", 9/16", 3/8", 1/2", 11/32"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
9-27/50" Length

Description

–
7-in-1 Nut Driver

Seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.

Specifications:
  • Application: Tightening
  • Special Features: Wrench-Assist for Added Torque
  • Nut Driver Sizes: 1/4'', 5/16'', 11/32'', 3/8'', 1/2'', 7/16'', 9/16''
  • Included: Handle, Assorted Color Coded Bits
  • Magnetic: Yes
  • Material: Steel
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Color: Black
  • Handle Length: 5.5'' (139.7 mm)
  • Overall Length: 9.54'' (242.3 mm)
  • Number of Pieces: 5
  • Type: 7-in-1 Multi-bit
  • Weight: 1.12 lb (0.51 kg)

Specs

–
Product Type:

Nut Driver

Material:

Steel

Size:

1/4"

7/16"

5/16"

9/16"

3/8"

1/2"

11/32"

Length (Inches):

9-27/50"

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11-in-1 Screwdriver/Nut Driver w/ Schrader Bit
SKU: 32527
Klein Tools

Product Reviews

3.83 out of 6 reviews
75% would recommend this product
3.83
out of 6 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
17%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Solid nut driver

This 7-in-1 nut driver is larger than most of my other single handled Klein "drivers." It works solidly. Small problem with the first/original 7-in-1 driver I received, the handle was overly oily feeling, I couldn't wash it away. Contacted S.H. and they immediately replaced it. Thank you.
Sparky
Chicago, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The 1/2" driver I'd always getting lost

If you use the 1/4" driver, you have to leave the 1/2" driver unattached to the tool and it gets misplaced easily, it's not a true 7in1.
Mike
Upstate ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just had to one up yourselves.

The old 6 in 1 was the GOAT nut driver, I've had one for 6ish years and it finally broke at the handle. I bought this one in its stead and it's so annoying. I usually use the 1/4inch driver, and when you do that, it leaves no where for the 1/2 driver to attach, so it inevitably gets lost and then once again returns to a 6 in 1 with extra steps.
Mike
Upstate ny
5 years ago
Was this review helpful to you?

Excellent within its limits

For Old Retired Guy, I had a similar issue w/ right bits for an 11-in-1 driver. Cleaning & lubricating helped, but what solved it was a light tap on the ball bearing w/ a 1/8 punch or nail setter & a ball peen. Klein should have caught that in QC, but it solves the issue. The magnetic nut driver is fantastic for a portable tool kit, & holds onto nuts well enough to prevent losing them behind equipment. The cons? It's a bit heavy, though much lighter and smaller than individual but setters. It's made in Taiwan, high quality but I prefer US production when possible. And the sockets are hollowed out, but not deep enough for some nuts. That said, for the price& size, the quality and functionality is great. It's indispensable for my daily tasks.
GC
Philly
6 years ago
Was this review helpful to you?

The 7-1 Klein Nut Driver has a major drawback

The tool is well made and, conceptually, fits a real need in providing the major sizes of nut drivers in one compact, howbeit, somewhat heavy tool. The major drawback I have encountered with it is how hard it is to separate the various components. I have had to use pliers to pull the parts apart. I thought it would maybe loosen up with time, but to date it does not seem to be getting any better.
Old Retired Guy
Northeastern Colorado
6 years ago
Was this review helpful to you?

I bought 3 of these already!

I'm a contractor. I use it daily for something. The only negative is that it is rather heavy, but the agailability of all those sizes is worth it.
Pops
Northern Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?