Apply to be a TradeMaster!
Main product image of 7-in-1 Impact Flip Socket with Handle
Magnifying glass
Hover image to zoom

7-in-1 Impact Flip Socket with Handle

SKU:
32900-KLEIN
Rating:
(10)
Q&A:
(0)
7-in-1 Impact Flip Socket with Handle
Magnifying glass
Hover image to zoom
32900-KLEIN has been discontinued
Discontinued March 31, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
7-in-1 Impact Flip Socket with Handle
SKU:32910-KLEIN
(2)
Order by 6PM, receive 16 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
7/16", 1/2", 1/4", 5/16", 11/32", 3/8"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tool's 7-in-1 Impact Flip Socket includes six integrated hex sizes plus a 1/4" bit holding feature, and three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. Sockets are color coded for easy identification. This tool is impact rated for use with any impact driver.

Product Specifications:
  • Includes 1/4", 5/16", 11/32", 3/8", 7/16" and 1/2" nut driver sizes
  • Multi-function 1/4" socket has both shallow (driver) and deep (bit holder) configurations for added versatility
  • Powerful Rare-Earth magnet securely holds bits and hex head fasteners
  • Features 1/4" Quick-Connect adapter for easy use with an impact driver
  • Detachable sockets allow for easy removal of metal shavings from magnet
  • Sockets store on shaft in any order or orientation
  • Patent pending design
  • Material: Hardened Steel
  • Number of Points: 6

Specs

–
Product Type:

Screwdriver

Nut Driver

Size:

7/16"

1/2"

1/4"

5/16"

11/32"

3/8"

Application:

HVAC

Shaft Length:

3"

3-3/4"

Bit Type:

Hex

Length (Inches):

7"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

14-in-1 Adjustable-Length Impact Screwdriver with Flip Socket
SKU: 32304
Klein Tools

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

SPACE SAVER

My tool bag , bucket boss is over loaded as it is. this multi impact socket driver makes perfect access . easy to go from size to size on a fly. love it!
CO2
ROME ITALY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely handy tool for HVACR work

Having 6 different sizes of nut drivers is great but having them all impact ready with a long extension is the best! Thanks for the wonderful tool at a reasonable price Supply House!
Roster
Fredericktown, Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product. Great Idea to have all the common sockets in one tool.
Bob
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Space saver

This item is good quality and eliminates need to carry several other tool. While it also fits properly into an impact driver.
James
Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool. Very handy

This is a great tool. Having all of these sizes together is very helpful. The sockets are durable and the magnetic ends is a plus.
Zachery
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this

It's magnetic, it's extremely useful, and it works in my impact driver as well ... Which is great
Bill
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Great tool do not need to carry around a whole set of tools
Bob
Woodcliff Lake NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Klein Never Disappoints

Ok, I'll get right to it. This tool is nothing short of amazing! Beefilly built, it's versatility is unmatched. A complete set of nut drivers in one hand! Never again shall I search my tool bag for the size that I want. I will admit that it is a bit cumbersome to switch to a size that's at the bottom of the hardened impact-rated rod, but it's still awfully nice to have all six sizes in one tool. It would be nice if the shank could be pushed deep into the handle to form a stubby, if needed. Yes, I know Klein makes a separate version that has that capability, but why? A marriage of this tool and that one would provide the ultimate multitool of nut drivers.
Daniboy
Bemus Point NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this tool for house and car tool bags

This is so handy, saves me time digging for right size, I love the impact driver I can slam into my drill/driver, it is just super handy, and the fact it accepts bits for phillips and torq makes it even better.
Supping Sam
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this

A great tool for HVAC
Jon
Whitman ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?