Shop Resideo Sale
Main product image of 1/2 - 1/6 HP, 208-230 VAC Direct Drive Furnace Blower Motor (1075 RPM)
Magnifying glass
Hover image to zoom

1/2 - 1/6 HP, 208-230 VAC Direct Drive Furnace Blower Motor (1075 RPM)

SKU:
WG840464
Rating:
(0)
Q&A:
(0)
1/2 - 1/6 HP, 208-230 VAC Direct Drive Furnace Blower Motor (1075 RPM)
Magnifying glass
Hover image to zoom
$120.64 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/6, 1/3, 1/2, 1/5 HP
Product Highlight: Amperage
3.9 Amps

Description

–

Wagner motors are specially engineered for the aftermarket. They are high quality motors designed with contractors in mind. The simple, informative and easy to read color packaging makes motor selection very easy. The unique carton handle makes carrying of the motor easy with one hand. There are numerous features such as extended bolts and extended lead wires make installation a breeze. Wagner motor’s time-tested performance is equivalent or better than OEM motors.


The Multi-Horsepower motors are specially designed to cover a range of applications. The direct drive furnace blower motors range from 1/2 to 1/6 in both 115 and 230 volts and 3/4 to 1/5 in both 115 and 230 volts all at 1075rpm. These motors feature reversing plugs, extended thru bolts 36 inch leads and are designed for 370 volt capacitors. Installs with all 48 mounting brackets.



Features and Benefits
  • Standard 48 Frame Motor Casing Size
  • Standard Shaft Length, Diameter, and Flats
  • Electrically Reversible
  • Automatic Thermal Overload Protector
  • Class B Insulation
  • Continuous Air Over
  • Low Power Consumption
  • Quiet Operation

Specs

–
Product Type:

Blower Motor

Motor:

Direct Drive

Horse Power:

1/4

1/6

1/3

1/2

1/5

Voltage:

208/230V

RPM:

1075

Amperage:

3.9

Speeds:

4

Bearings:

Ball

Hertz:

60

Rotation:

Reversible

Insulation Class:

B

Max Ambient Temp (°F):

140°F

Frame:

48

Duty:

Continuous Air Over

Overload Protection:

Automatic

Thermally

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/2 - 1/6 HP, 208-230 VAC Direct Drive Furnace Blower Motor (1075 RPM)
1/2 - 1/6 HP, 208-230 VAC Direct Drive Furnace Blower Motor (1075 RPM)
SKU: WG840464

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy