Apply to be a TradeMaster!
Main product image of Single Pole, 40 Amp, 24V Contactor
Magnifying glass
Hover image to zoom

Single Pole, 40 Amp, 24V Contactor

Brand:
MARS
SKU:
61730
Rating:
(3)
Q&A:
(0)
Single Pole, 40 Amp, 24V Contactor
Magnifying glass
Hover image to zoom
61730 has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Specs

Voltage:

24V

Amperage:

40

Poles:

1

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

High quality; would buy again

Bought this contactor to replace the OEM in my HVAC condensor which had gone bad. I initially bought an identical OEM model and then found the MARS model after some online investigation. The MARS contactor is much higher quality than the original. It has real copper rather than brass plating and is substantially heavier than the original. I had no issues installing it.
Andrew
Chantilly, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fast shipping Great price
Mark
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for my worn contactor.

Bought for my A/C condenser unit. It switches the fan and compressor. Exact fit, same screw holes and overall dimensions. For 220VAC with a 24 VAC coil. Contacts are covered, but are accessible for inspection. L1 is switched and L2 is shunted. Same as original. Some call this a 1 1/2 pole contactor.
Dave
Lakeland, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?