Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center
Note: Outdoor applications require purchase of sku RXOVC (RX Series Outdoor Vent Cap)
SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
Product Features:
Warranty Info:
| Fuel Type: | Propane Natural Gas |
|---|---|
| Installation Type: | Commercial Residential Indoor/Outdoor |
| Application: | Commercial Residential |
| Vent Type: | Concentric Direct Vent |
| Product Type: | Tankless Heater |
| Energy Star Rated: | Yes |
| Energy Factor: | 0.98 |
| BTU (Max): | 199000 |
| BTU (Min): | 15000 |
| Temperature Range (F): | 98°F to 140°F |
| Voltage: | 120v |
| Hot Water Outlet (NPTF): | 3/4" |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Height (Inches): | 30" |
| Width (Inches): | 18-1/2" |
| Depth (Inches): | 11.4" |
| Flow Rate at 70F Temp Rise (GPM): | 10.8 |
| Features: | Wifi |
| Type: | Condensing |