| Installation Type: | Residential Indoor Only |
|---|---|
| Temperature Range (F): | 120°F to 140°F |
| Product Type: | Tankless Heater |
| Fuel Type: | Natural Gas |
| Energy Star Rated: | No |
| BTU (Min): | 10400 |
| BTU (Max): | 160000 |
| Energy Factor: | 0.81 |
| Flow Range (GPM): | 0.4 - 7.4 |
| Voltage: | 120v |
| Gas Connection: | 3/4" |
| Cold Water Inlet (NPTM): | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Depth (Inches): | 10.77" |
| Height (Inches): | 24.64" |
| Width (Inches): | 14.05" |
| Flow Rate at 40F Temp Rise (GPM): | 6.6 |
| Vent Type: | Concentric |
| Flow Rate at 60F Temp Rise (GPM): | 4.4 |
| Flow Rate at 70F Temp Rise (GPM): | 3.8 |
| Flow Rate at 50F Temp Rise (GPM): | 5.3 |
| Type: | Non-Condensing |
| Application: | Residential |