Apply to be a TradeMaster!
Main product image of RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RE180EN
Rating:
(2)
Q&A:
(2)
RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,091.16 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
10.77" Depth

Description

–
RE180eN is the perfect combination of high efficiency, comfort and value in a natural gas non-condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.82
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 180,000 BTU (maximum)
  • Outdoor
  • Gas Type: Natural Gas
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Type:

Non-Condensing

Installation Type:

Residential

Outdoor Only

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Energy Factor:

0.82

Energy Star Rated:

No

Application:

Residential

BTU (Max):

180000

BTU (Min):

10400

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.4 - 8.5

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Depth (Inches):

10.77"

Height (Inches):

24.64"

Width (Inches):

14.05"

Weight (lbs):

42.1 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

105 Replacement Parts

Screw, 109000280
SKU: 109000280
Rinnai
Screw, CP-20883-410UK
SKU: CP-20883-410UK
Rinnai
O-Ring, M10B-13-4
SKU: M10B-13-4
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Outstanding service from Supply House!

As per my previous review of this product... great product.... extraordinary service from Supply House... product was received well in advance of predicted delivery date... great job... will continue to utilize Supply House for my needs.
Chuck
Cheboygan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinai's are great

Great products... 2 are still running strong after 22 yrs continued use... had ordered replacements since 1 developed a tiny leak in the heat exchanger coil & gov' lunacy on NG appliances limiting future options.
Chuck
Cheboygan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I'm replacing my old R85e with the RE180EN. Can I use the existing controller MC-91-1US-S?

Asked by CaSwede 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, the MC-91 controller will be compatible with the newer model RE180EN.

Was this review helpful to you?

Q: is there a inlet air filter on a re180en unit

Asked by HARRIS 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Harris, thanks for writing in. The RE180e has an inlet water filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy