Apply to be a TradeMaster!
Main product image of RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RE180EP
Rating:
(1)
Q&A:
(0)
RE180e 180,000 BTU, Non-Condensing Outdoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
$1,091.16 each
In Stock
In Stock
Get 45 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Residential, Outdoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
10.77" Depth

Description

–
Rebates:
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center


Overview:
RE180eP is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.82
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 180,000 BTU (maximum)
  • Outdoor
  • Gas Type: Propane
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Installation Type:

Residential

Outdoor Only

Product Type:

Tankless Heater

Fuel Type:

Propane

Energy Star Rated:

No

Energy Factor:

0.82

BTU (Min):

10400

BTU (Max):

180000

Type:

Non-Condensing

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.4 - 8.5

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Depth (Inches):

10.77"

Height (Inches):

24.64"

Width (Inches):

14.05"

Weight (lbs):

42.1 lbs

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

82 Replacement Parts

Thermistor Stop Screw for V2532/2520/2, U217-449
SKU: U217-449
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I'm sure our customer is very happy with the Tankless Water Heater.
AAP
Georgia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy