Shop Resideo Sale
Main product image of RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RE180IN
Rating:
(10)
Q&A:
(0)
RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,091.16 each
In Stock
In Stock
Get 61 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Indoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
RE180iN is the perfect combination of high efficiency, comfort and value in a natural gas non- condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.82
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 180,000 BTU (maximum)
  • Indoor
  • Gas Type: Natural Gas
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Installation Type:

Residential

Indoor Only

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Energy Star Rated:

No

Energy Factor:

0.82

BTU (Max):

180000

BTU (Min):

10400

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.13 - 8.5

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Type:

Non-Condensing

Weight (lbs):

42.1 lbs

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

118 Replacement Parts

Cap, 109000171
SKU: 109000171
Rinnai
Screw, 109000280
SKU: 109000280
Rinnai
Screw, CP-20883-410UK
SKU: CP-20883-410UK
Rinnai
O-Ring, M10B-13-4
SKU: M10B-13-4
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 10 reviews
89% would recommend this product
4.5
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
10%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I use a lot fo these water heaters

I have installed several Rinnai water heaters for my customers, they work well. I think some people have a misunderstanding of a tankless (instantaneous) water heater, they heat the water as it goes through the water heater but it still has to travel to whatever outlet you are using. If a person wants water hot immediately at the tap, install a circulating system with an aquastat to turn off the pump once the water reaches the desired temperature. This is the best system and it works great. But you have to pay for perfection.
VS

Most Liked Negative Review

Close and a bit disappointed

Supply House has been great. Fast delivery and good customer service! The unit is a piece of art. It takes little space and will never leak. And it was a bit of a surprise how long it takes to heat water. Plan your shower ahead, in a large home the water could arrive in two minutes. Run the sink before the dishwasher starts. You will want to begin with hot water. Get up and wash your face, it will be a real shocker. Plus I think that we will use more water. It takes several gallons to empty the pipes. There are recirculating pumps available. I believe that I need one. I think a traditional hot water heater would have been a better choice.
Showing 1-10 of 10 reviews

ENDLESS HOT WATER

3rd RINNAI, best hot water tankless out there!!!
Joe
Brick, N.J
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use a lot fo these water heaters

I have installed several Rinnai water heaters for my customers, they work well. I think some people have a misunderstanding of a tankless (instantaneous) water heater, they heat the water as it goes through the water heater but it still has to travel to whatever outlet you are using. If a person wants water hot immediately at the tap, install a circulating system with an aquastat to turn off the pump once the water reaches the desired temperature. This is the best system and it works great. But you have to pay for perfection.
Ed Petty 43
Carmichael CA
10 months ago
Was this review helpful to you?

Great product !

This is the 3rd I have installed of this exact heater. Works perfect.
jimmy
California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Tankless Water Heater

This is my third Rinnai Tankless Water Heater. No trouble with the first two, but be sure to flush seasonal. Rinnai is by far the best tankless water heater on the market, and you can't beat the price.
Tim
Deming, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Wouldn't Buy Another

Hot Water Takes Forever To Get 25 Feet Away
Mc
Ma
2 years ago
Was this review helpful to you?

Outstanding, reliable company

Purchased tankless water heater and had deliver issue. Company made things right without hassle. Highly recommend.
JLB
Plano, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this unit several times and had always worked well

I am a retired contractor and I have used the non-condensing models for 20 years and most are still working. Good units with few problems.
Charlie
Rome Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again!

I tried to purchase this Rinnai Indoor Tank Water Heater locally, only to find out they didn't have any in stock. This has become common place since COVID. I went online on a Sunday night, found that Supplyhouse had several in stock. I placed my order and it was delivered the following Tuesday. Great job!
Double H
Hamburg, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Changed out an old one. seem to be working great.
Edison
Sacramento
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Close and a bit disappointed

Supply House has been great. Fast delivery and good customer service! The unit is a piece of art. It takes little space and will never leak. And it was a bit of a surprise how long it takes to heat water. Plan your shower ahead, in a large home the water could arrive in two minutes. Run the sink before the dishwasher starts. You will want to begin with hot water. Get up and wash your face, it will be a real shocker. Plus I think that we will use more water. It takes several gallons to empty the pipes. There are recirculating pumps available. I believe that I need one. I think a traditional hot water heater would have been a better choice.
BobL
Sylvania, Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy