Apply to be a TradeMaster!
Main product image of RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RE180IP
Rating:
(4)
Q&A:
(0)
RE180i 180,000 BTU, Non-Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
$1,091.16 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Residential, Indoor Only
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
No
Product Highlight: Vent Type
Concentric
Product Highlight: Voltage
120v

Description

–
Rebates:
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center


Overview:
RE180iP is the perfect combination of high efficiency, comfort and value in a propane gas non-condensing tankless water heater from Rinnai. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for indoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor: 0.82
  • Warranty 15 yr Heat Exchanger / 5 yr Parts / 1 yr Labor
  • 10,400 BTU (minimum)
  • 180,000 BTU (maximum)
  • Indoor
  • Gas Type: Propane
  • Wi-Fi Capable: Yes

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Installation Type:

Residential

Indoor Only

Product Type:

Tankless Heater

Fuel Type:

Propane

Energy Star Rated:

No

Energy Factor:

0.82

Vent Type:

Concentric

BTU (Max):

180000

BTU (Min):

10400

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.13 - 8.5

Voltage:

120v

Cold Water Inlet (NPTM):

3/4"

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Type:

Non-Condensing

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

120 Replacement Parts

Cap, 109000171
SKU: 109000171
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU: U217-449
Rinnai
Screw, 109000280
SKU: 109000280
Rinnai
Screw, CP-20883-410UK
SKU: CP-20883-410UK
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Fast Shipping Fair Prices

We are happy with our new Rinnai Tankless water heater that arrived just on time. I can say Supplyhouse is a reliable company and highly recommend. Our local gas company installed our unit and it works perfectly. This is the first time we ordered from Supplyhouse, but definitely will buy again in the future.
DIYJOE
Riner, Virginia
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced a 23 year old unit

My last Rinnai was 23 years old. This one gets the water HOT. It's quiet too. Mine is in the garage
S
North Texas, usa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought a Rinnai 16 years ago & just bought another.

It saves money by not having to run constantly.
Pumkin
New Mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

This makes the fourth tankless heater I have installed since going tankless. Installation was simple. I recommend using the vent that is designed to go with it.Tried making my own after trying to use the one off my prior heater, Does not work. Flame would be strong then heater would shut down. Thought it was 1/2" gas line I had run but no. It was the vent. After purchasing and installing the correct vent, heater works fine.
Jim
Louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy