| Installation Type: | Residential Indoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Propane |
| Energy Factor: | 0.82 |
| Energy Star Rated: | No |
| Vent Type: | Concentric |
| BTU (Max): | 199000 |
| BTU (Min): | 10400 |
| Temperature Range (F): | 98°F to 140°F |
| Flow Range (GPM): | 0.13 - 8.5 |
| Voltage: | 120v |
| Cold Water Inlet (NPTM): | 3/4" |
| Gas Connection: | 3/4" |
| Hot Water Outlet (NPTF): | 3/4" |
| Type: | Non-Condensing |
| Application: | Residential |
Hi Everett. We have its shipping weight listed at 42.1 lbs.
Hello Everett, thanks for writing in. This model weighs 42.1 lbs.