Apply to be a TradeMaster!
Main product image of RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
Magnifying glass
Hover image to zoom

RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)

Brand:
Rinnai
SKU:
RXP199IN
Rating:
(8)
Q&A:
(0)
RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump & Thermal Bypass Valve (Natural Gas)
Magnifying glass
Hover image to zoom
$2,067.80 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Installation Type
Residential, Indoor/Outdoor
Product Highlight: Warranty
15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor Warranty
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Concentric, Direct Vent

Description

–

Rinnai RXP199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater with Pump and Thermal Bypass Valve (Natural Gas)

The Rinnai SENSEI RXP199IN is a 199,000 BTU condensing tankless water heater that operates on natural gas or propane and installs indoors or outdoors. This unit includes an integrated recirculation pump and thermal bypass valve, delivering instant hot water in residential applications. The system achieves 97% thermal efficiency and comes with WiFi capability for remote monitoring and control. The compact design is only the size of a small suitcase and lasts up to twice as long as traditional tank water heaters.

Key Features & Benefits

  • High Thermal Efficiency: 97% thermal efficiency and 0.98 Uniform Energy Factor reduce energy consumption and operating costs.
  • Energy Star Certified: Qualifies for utility rebates and tax incentives in many regions.
  • Available in Capacities up to 199,000 BTU: Maximum input of 199,000 BTU with minimum modulation down to 15,000 BTU for precise temperature control.
  • Flexible Installation: Indoor or outdoor installation compatible with use of RX Series Outdoor Vent Cap RXOVC.
  • Smart-Circ Technology: Learns hot water usage patterns over seven days and schedules recirculation automatically without external controllers, providing hot water during regular demand periods while saving energy and money.
  • Integrated Recirculation Pump: Built-in pump circulates water through existing dedicated return lines, eliminating wait time for hot water.
  • Thermal Bypass Valve Included: Maintains circulation loop efficiency and prevents heat loss.
  • Concentric Direct Vent System: Uses smaller, lighter, less expensive concentric venting compared to older condensing models.
  • WiFi Capable: Remote monitoring and adjustment via smartphone or tablet.
  • Adjustable Temperature Range: Set output temperature from 98°F to 140°F.
  • High Flow Rate Performance: Delivers 7.8 GPM at 50°F temperature rise, 6.5 GPM at 60°F rise, 9.7 GPM at 40°F rise, and 5.5 GPM at 70°F rise.
  • Wide Modulation Range: 0.13 to 11.1 GPM flow range accommodates simultaneous use at multiple fixtures.
  • Natural Gas and Propane Compatible: Field-convertible between fuel types.
  • Compact Footprint: Suitcase-sized unit frees up valuable floor space.
  • Extended Lifespan: Lasts up to twice as long as traditional tank water heaters with twice the warranty length.
  • Dual Warranty Coverage: 15-year limited warranty on heat exchanger or 12,000 hours (whichever comes first), 5-year limited parts warranty, and 1-year limited labor warranty.
  • Replaces Models: RSC199IP, RSC199IN, RUR98IN, RUR199IN, RSC199EP, RUR98EN, RSC199EN.
  • Condensing Type
  • Direct Vent and Concentric Vent Compatible

Compatibility & Requirements

Rinnai MIVK-T-LW Water Heater Isolation Valve Kit is no longer provided and must be purchased separately. For outdoor installations, the RXOVC Outdoor Vent Cap is required. The unit accepts existing condensing vent systems for replacement applications; new installations use smaller concentric venting. Thermal bypass valves are not allowed in the state of Massachusetts as code forbids cross-connection between the hot and cold water lines. Installation should be performed by a qualified licensed installer in accordance with local building codes.

Installation & Care

Mount the unit on a suitable wall surface following clearance requirements. Connect natural gas or propane supply lines sized appropriately. Install the concentric vent system horizontally or vertically as required. Connect cold water inlet and hot water outlet using the separately purchased isolation valve kit. Wire the unit to a dedicated 120V electrical circuit. Install the recirculation return line if using the integrated pump. Configure WiFi settings through the control interface. Set the desired output temperature between 98°F and 140°F. Register the product with Rinnai to activate the warranty. Flush the heat exchanger annually using a descaling solution such as Hercules Haymaker Descaler to remove mineral buildup. Inspect and clean the air intake filter every six months. Have a qualified technician perform annual maintenance to ensure optimal performance and warranty compliance. After power outages, reset the unit to resume recirculation pump operation.

What's Included

  • RXP199IN condensing tankless water heater
  • Integrated recirculation pump
  • Thermal bypass valve

Warranty & Support

The Rinnai RXP199IN carries a 15-year limited warranty on the heat exchanger or 12,000 hours of operation, whichever occurs first. Parts are covered under a 5-year limited warranty, and labor is covered for 1 year from the date of installation. Warranty coverage requires professional installation by a licensed contractor and product registration with Rinnai.

Frequently Asked Questions

Q: Can I install this unit myself to save money?
A: Installation should be performed by a qualified licensed installer to meet code requirements and maintain warranty coverage.

Q: Will this unit work with my existing recirculation system?
A: Yes, the integrated pump works with existing dedicated return plumbing. The unit requires reset after power outages to resume circulation.

Specs

–
Installation Type:

Residential

Indoor/Outdoor

Fuel Type:

Propane

Natural Gas

Product Type:

Tankless Heater

Energy Star Rated:

Yes

Energy Factor:

0.98

Vent Type:

Concentric

Direct Vent

BTU (Max):

199000

BTU (Min):

15000

Temperature Range (F):

98°F to 140°F

Flow Range (GPM):

0.13 - 11.1

Features:

Wifi

Type:

Condensing

Flow Rate at 60F Temp Rise (GPM):

6.5

Flow Rate at 50F Temp Rise (GPM):

7.8

Flow Rate at 40F Temp Rise (GPM):

9.7

Flow Rate at 70F Temp Rise (GPM):

5.5

Includes:

Pump

Application:

Residential

Warranty:

15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

145 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Air Supply Box, 108000085
SKU: 108000085
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 8 reviews
75% would recommend this product
4
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Yes, it is a great product.

Rinnai in the top 10.
Brian
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save yourself a headache

Part one of these in December had several error codes would reset and then work then I got a fatal error code 15 and here is July and I have no hot water called Renée happen to be Friday at 4 o'clock. Told me they would ship the part next year Here is five days later Wednesday I still don't have my part my old water heater never quit one time in 15 years I should've never left AO Smith on demand. Water heaters are great when they work but a tank water heater only has a couple of parts and it can easily be repaired so I wonder my wife hasn't killed me stick with a tried and true maybe other brands or matter, but what a mistake I made save yourself the headache, and stay with the tried and true
Scobe
Upstate New York
1 years ago
Was this review helpful to you?

The Rinnai RXP199 delivers the hot water as indicated.

The instalation was simple as long as you follow the installation guide provided. I don't have a I phone so it was impossible for me to register the unit with the manufacture, I will still try to find another way to register the product. The RXP 199 has a recirculating pump that works very well with my dedicated return plumbing. However, when you have a power outage the unit will not circulate the water, through the prcess of elimination I discovered that the unit had to be reset. The instruction booklet trouble shooting does not address that scenario, you may want to address that in a re-write of your instruction book.
Bill
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product
JT
Somerset Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is incredible

It was about the same price as a new tank, and with the rebate is less. It takes up almost no space in my crowded basement and works perfectly.
myoldhouse
Highland Park, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by it again maybe in 20 years

I have it for half years, no problema, is doing what is supposed to. Easy to install, I install it myself .Didn't do any maintenance yet but planning to descale once a year. I'm happy with it so far, hopefully will last at least 15 years.
Non
Cary, Illinois
2 years ago
Was this review helpful to you?

If you want hot water when you want it, don't buy this

This unit decides when you get hot water, and there is no way to adjust it. If you want to take a shower at a time of day it doesn't deem as a normal usage pattern, you get a cold shower. Total JUNK.
IFIXJUNK
North Myrtle Beach SC
2 years ago
Was this review helpful to you?

Yes

Product works vary good. It came with minor dents. Customer did see it and accepted it as is. The box was torn and retaped closed. no parts were missing. Delivery was prompt, I did not open it till one week later upon installation date.
Brian
Adrian, Mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy