Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Brass Fittings
Brass Cleanout Plugs
4" Brass Raised Head Cleanout Plug
Brand:
Sioux Chief
SKU:
876-40
Rating:
(2)
Q&A:
(0)
Hover image to zoom
876-40 has been discontinued
Discontinued June 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
4" Brass Raised Head Cleanout Plug
Brand:
Sioux Chief
SKU:
876-RS40
(0)
Order by
6PM
, receive 17 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4"
Description
–
Combine with FIP adapters to make cleanouts or flush plug assemblies
Square head models are Southern Code
Brass construction for heavy duty applications
Specs
–
Size:
4"
Style:
Raised Square Head
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
CURRENT ITEM
4" Brass Raised Head Cleanout Plug
SKU:
876-40
(2)
Sioux Chief
4"
4" Lead Fit-All Cleanout Plug
SKU:
LFP400
Matco-Norca
4"
4" Test Titan Pipe & Cleanout Test Plug
SKU:
882-41
Sioux Chief
4"
4" Wing Nut Test Plug
SKU:
TP-11
Matco-Norca
4"
4" Test Titan Pipe & Cleanout Test Plug w/ DWV Pipe
SKU:
882-4
Sioux Chief
4"
4" Flush-Head T-Cone SCH 40 Pipe Barrel Plug
SKU:
882-CS402
Sioux Chief
4"
4" Raised-Head T-Cone SCH 40 FIP Cleanout Plug
SKU:
882-EB420
Sioux Chief
4"
4" Raised-Head T-Cone SCH 40 Pipe Barrel Plug
SKU:
882-ST402
Sioux Chief
4"
You May Also Need
4" Lead Fit-All Cleanout Plug
SKU:
LFP400
Matco-Norca
3-1/2" Lead Fit-All Cleanout Plug
SKU:
LFP350
Matco-Norca
4" PVC DWV Cleanout Plug
SKU:
P106-040
3" Lead Fit-All Cleanout Plug
SKU:
LFP300
Matco-Norca
4" End of Pipe Gripper Plug (17 PSI)
SKU:
270245
Cherne
4-1/2" Lead Fit-All Cleanout Plug
SKU:
LFP450
Matco-Norca
3" PVC DWV Cleanout Plug
SKU:
P106-030
3-1/2" Raised-Head T-Cone SCH 40 FIP Cleanout Plug
SKU:
882-EB350
Sioux Chief
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
It's a plug
Good price, quick shipping.
Joshua W
Chicago IL
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product
Perfect fit quality product
Ang
New York
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video