Apply to be a TradeMaster!
Main product image of 4" x 2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
4" x 2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$30.93 each
BOX UP & SAVE 10%
$279.00 box of 10
$27.90 each
In Stock
In Stock
Get 3 Mon, Jun 15
Order by today, receive Monday
Size
4" x 2"
4" x 1"
Connection Type
IPS x Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
4" x 2"
Product Highlight: Color
White

Specs

Connection Type:

IPS x Socket

Color:

White

Size:

4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy