Apply to be a TradeMaster!
Main product image of Tempra 15 Plus, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Tempra 15 Plus, Whole House, Tankless Electric Water Heater

SKU:
239220
Rating:
(2)
Q&A:
(0)
Tempra 15 Plus, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$659.00 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.5 MAX GPM
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Temperature Range (F)
86°F - 140°F
Product Highlight: Height
14-1/2"
Product Highlight: Height (Inches)
14.5" Height

Description

–
Powerful output, compact design, remarkable energy-saving features. Our whole house electric tankless water heaters perform with the highest standards for comfort and reliability. Tempra Plus models feature Advanced Flow Control, patented in Germany and exclusive to Stiebel Eltron tankless heaters. If hot water demand exceeds working capacity, Advanced Flow Control automatically maintains consistent temperatures by slightly reducing flow. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. A Tempra 15 Plus provides hot water at a consistent temperature for 1-1.5 bathrooms in warm climates, or 1 bathroom in cool climates. See sizing to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • This Tempra Plus model has German patented Advanced Flow Control that automatically reduces output flow to maintain temperature if demand temporarily exceeds capacity.
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires a minimum of 100 Amp total service to the residence, with 2 separate dedicated 30 Amp DP breakers and 2 separate runs of 10-gauge copper wiring for the Tempra 15 Plus itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 14,400 Watts at 240 Volts or 10,800 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Fuel Type:

Electric

Application:

2 Sinks

Min Flow (GPM):

0.37

Max Flow (GPM):

4.5

Amps (240V):

60

Amps (208V):

52

Height:

14-1/2"

KW (208V):

10.8

Wire Size:

2 x 10

KW (240V):

14.4

Height (Inches):

14.5"

Breaker:

2 x 30

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Phase:

1

Voltage:

208V

240v

Warranty:

7 Year Limited/3 Year Parts

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Fuel Type
Application
Min Flow (GPM)
Max Flow (GPM)
Amps (240V)

You May Also Need

14 Replacement Parts

Wiring Block for Tempra 15/20/24 B, Plus and Trend , 279997
SKU: 279997
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again.

Very similar to my 15 year old tempra unit that quit but in an updated model so installation was easy.
Willy
Kentucky
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed nearly two years ago and running like a champ

I downsized to an 1100 sf, all-electric townhouse that needed a whole house renovation. The existing water heater took up a lot of space in a small storage room and really added to the water bill. This unit has been great in every way. My son changed the filter for me in the past, but he's now living out of state. Figuring out how to do that myself is a challenge and is the only negative thing I have to say about it.
Llb
Lisle, IL
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy