Apply to be a TradeMaster!
Main product image of Tempra 20 Plus, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Tempra 20 Plus, Whole House, Tankless Electric Water Heater

SKU:
239221
Rating:
(13)
Q&A:
(1)
Tempra 20 Plus, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Residential, Industrial
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Voltage
208V, 240v
Product Highlight: Connection Type
Threaded Connection

Description

–
Powerful output, compact design, remarkable energy-saving features. Our whole house electric tankless water heaters perform with the highest standards for comfort and reliability. Tempra Plus models feature Advanced Flow Control, patented in Germany and exclusive to Stiebel Eltron tankless heaters. If hot water demand exceeds working capacity, Advanced Flow Control automatically maintains consistent temperatures by slightly reducing flow. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. A Tempra 20 Plus provides hot water at a consistent temperature for 1-2 bathrooms in warm climates, or 1 bathroom in cool climates. See sizing to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • This Tempra Plus model has German patented Advanced Flow Control that automatically reduces output flow to maintain temperature if demand temporarily exceeds capacity.
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires a minimum of 125 Amp total service to the residence, with 2 separate dedicated 40 Amp DP breakers and 2 separate runs of 8-gauge copper wiring for the Tempra 20 Plus itself
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Installation Type:

Residential

Industrial

Application:

1 Shower

Fuel Type:

Electric

Voltage:

208V

240v

Amps (208V):

70

Amps (240V):

80

KW (208V):

14.4

KW (240V):

19.2

Breaker (208V):

2 x 35

Breaker (240V):

2 x 40

Water Connection:

3/4"

Connection Type:

Threaded

Wire Size:

2 x 8

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Phase:

1

Max Flow (GPM):

8

Min Flow (GPM):

.5

Warranty:

7 Year Limited/3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Installation Type
Application
Fuel Type
Voltage
Amps (208V)
Residential
Industrial
1 Shower
Electric
208V
240v
70
Residential
Industrial
2 Sinks
Electric
208V
240v
52

You May Also Need

14 Replacement Parts

Plumbing Connection 3/4" for Tempra B, Tempra Plus and Tempra Trend, 278698
SKU: 278698
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

I would definitely buy this product again

Great Product and it was easy to install.
no nick name
Cincinnati Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have bought this tankless unit again and again

I bought my first one two years ago, and have now bought 4 in total for 4 different remodels. They work effortlessly and efficiently. I've had no issues so far with these units. In fact I have two units in two other homes that are 10+ years old and only one had a sensor issue pop up, which was immediately diagnosed by the companies Customer Support people, and a new sensor issues and put in. Worked perfectly. The 4 new units are in homes with hard water and I've had no scale build up issues either. This brand is top of the line and the manufacturing is as well.
E
Southeastern, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears to be a quality product, high hopes!

One thought to consider is that this unit doesn't appear to have any freeze protection, so we are installing it with add-on heat tape and with tankless isolation valves to provide maximum opportunity for end user to deal with the occasional freezes in the area.
Diamond Jess
Cherokee, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would definitely buy this product.

General use of a hot water heater but without the bulk and the constant use of electricity to keep your water hot
Madbrussian
Ft. Pierce, Fla
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

I bought this unit to replace an indirect water heater so I could stop burning fuel oil to heat my water. As of this writing it has been in use for 3 weeks and has worked perfectly. I am very pleased with this unit.
Dave
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, product and delivery time!

I have this instant hot water heater in a guest house that I rent out. I called customer service to make sure I was ordering the correct product and they were incredibly knowledgeable and helpful. The product came in two days and was installed very easily. It is my second one and I love it!
Anne
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Unit

We use this unit in small lake cottages with one bathroom and a kitchen sink. Easy to install, compact enough to fit in a closet or right in the bathroom. Only down side is the electrical requirements, making sure there is enough power in the house and room in the panel for it.
GORDON
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AWESOME is all I can say

I ordered in an emergency situation, drop shipped in 2 days, installed and tenants were in HOT water again. Thanks.
CigarMan
Vancouver WA USA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Tankless Unit

Stiebel Eltron makes a nice unit. These work great when properly sized. The unit we install is working great for a kitchen and 1 bathroom cottage.
PEACH
Southwest Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This works great and cheaper to run than my old tank.

Use this to run our shower, dishwasher,and kitchen and bathroom sinks without any issue or dilution in temperature!
Gerry
Point Roberts, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do we need one unit for 4 people ? have lots of laundry and shuwers,what do you say?

Asked by gene 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You may want to go with something bigger: Tempra 20 units won't be able to handle much more than a single shower during the winter months in New Jersey.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy