Apply to be a TradeMaster!
Main product image of 008 Cast Iron Circulator with Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom

008 Cast Iron Circulator with Integral Flow Check, 1/25 HP

Brand:
Taco
SKU:
008-F6-3IFC
Rating:
(4)
Q&A:
(2)
008 Cast Iron Circulator with Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom
$223.03 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 008-IFC features a removable Integral Flow Check designed to simplify piping, reduce installation costs and improve system performance. The spring-loaded IFC replaces a separate in-line flow check to ensure protection against reverse flow and gravity flow.

Features
  • Integral Flow Check (IFC)
  • Simplifies piping
  • Prevents gravity flow and reverse flow
  • Eliminates separate in-line flow check
  • Reduces installed cost
  • Improves system performance
  • Easy to service
  • Unique replaceable cartridge - Field serviceable
  • Unmatched reliability - Maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide range of applications
  • Rotated Flange
Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-044RP
Valve Assembly Trans/Relay: 006-047RP

Specs

–
Material:

Cast Iron

Amperage:

0.79

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Max Flow (GPM):

12

Flow Range (GPM):

0-12.5

Head Range (ft.):

0-15

Max Head (Ft):

15

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Voltage
Max Pressure (PSI)
Type
CURRENT ITEM
Product Image of 008 Cast Iron Circulator with Integral Flow Check, 1/25 HP
008 Cast Iron Circulator with Integral Flow Check, 1/25 HP
SKU: 008-F6-3IFC
(4)
Cast Iron
Heating
115V
125
Pump
Cast Iron
Zoning
115V
145
3-Speed Pump
PUHB15-6SFC 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: PUHB15-6SFC
Cast Iron
Zoning
115V
145
3-Speed Pump

You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
75%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I have had good success with this model pump.

This unit heats my house and basement. Trouble free operation. Very dependable.
Randy
Salisbury North Carolina
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good pump

i called in advance as the picture of the pump in question had the flanges facing the wrong direction ,however i got a very knowledgable lady who told me i would get exactly the one i wanted and it would be correct .it was and went in easily ,quick delivery and it was packaged safely ,
dannyd
norwalk ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product, good price

Used this to add a zone to my heating system. Performance accurately described.
Franco, erstwhile plumber
Skippack, Pa.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good size no smaller

In the past I used the 007 series to small this size I found to be the smallest I would recomend. [...]
Green minded
Norfolk. CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a mono flow hot water boiler with a007 last radiators and return to boiler not so hot would 008 help this problem

Asked by vic 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 008 could help if your flow rate is less than 10 GPM. For information on how to calculate the exact requirements for your system, please refer to the document below. http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

Was this review helpful to you?

Q: what doest the head feet range mean. Im goin to hook up a boiler to heat my house and garage will probably need two pumps due to the positioning of both but there will be approx 300 ft of line for the water to go through per unit. Would the 1/25hp with the integeral flow chech be sufficient.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Head range is the amount of resistance in the piping. For assistance sizing a circulator pump, please refer to the following link: http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy