Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 00R-IFC Radiant Heating circulator with Integral Flow Check specifically fits the higher head and lower flow designs used in many Radiant Heating systems. The circulator's performance curve delivers flow that can be used in a wide combination of tube diameters and length of runs. The removable, spring loaded Integral Flow Check (IFC) prevents gravity flow/reverse flow. By locating the IFC inside the pump casing, a separate in-line flow check is eliminated, simplifying piping and reducing installation costs. It also makes for a modern, clean looking job when mounting the pump in vertical runs of pipe, pumping away from the boiler. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. Available in Cast Iron and Stainless Steel construction.

Features:
  • Specifically designed for radiant heating applications
  • Integral Flow Check: Simplifies piping, Prevents reverse flow and gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • LED indicator light
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide range of applications
  • Flanged connections


Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-045RP
Valve Addembly Trans/Relay: 0010-025RP
Hide Description
Specs
Application:

Heating

Material:

Stainless Steel

Horse Power:

1/25

Type:

Pump

Voltage:

115v

Hertz:

60

Phase:

1

Amperage:

0.84

RPM:

3250

Max Head (Ft):

15

Head Range (ft.):

0-15

Flow Range (GPM):

0-12.5

Max Flow (GPM):

12.5

Temperature Range (F):

40°F to 230°F

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1-1/4"

1-1/2"

1"

Warranty:

3 Years

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.