Apply to be a TradeMaster!
Main product image of T-H3M-OS-N Outdoor Tankless High Efficiency Condensing Water Heater (NG)
Magnifying glass
Hover image to zoom

T-H3M-OS-N Outdoor Tankless High Efficiency Condensing Water Heater (NG)

Brand:
Takagi
SKU:
T-H3M-OS-N
Rating:
(9)
Q&A:
(0)
T-H3M-OS-N Outdoor Tankless High Efficiency Condensing Water Heater (NG)
Magnifying glass
Hover image to zoom
$934.86 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Vent Type
Direct Vent
Product Highlight: Energy Star Rated
Yes
Product Highlight: Height (Inches)
22.875" Height

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you.Takagi Rebate Center


Overview:
The T-H3M is a new breed of tankless for smaller spaces. This model also uses existing 1/2" gas supply lines and inexpensive PVC venting to lower installation costs.

The T-H3M supplies hot water to domestic hot water systems (directly or indirectly) which can be used with storage tanks, recirculation systems, and/or domestic & heating applications.

The T-H3M is a high efficient, condensing tankless water heater perfect for residential applications. With gas inputs of 120,000 BTU, the T-H3M can produce enough hot water for two bathrooms in warmer climates or 1.5 baths in colder climates.

  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Energy Factor of 0.93 for Liquid Propane
  • Maximum flow rate of 6.6 GPM at 35°F temperature rise (4.3 GPM at 70°F rise)
  • Primary heat exchanger utilizes HRS35 commercial-grade copper alloy for 25 times better heat transfer than stainless steel
  • Secondary heat exchanger utilizes 316L stainless steel for better corrosion resistance
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Integrated controls and power cord as standard features
  • Venting with Schedule 40 PVC, CPVC, PP, Category III stainless steel
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes
  • Specs

    –
    Energy Factor:

    0.93

    Inlet Gas Pressure:

    8.0"-14.0"W.C.

    Product Type:

    Tankless Heater

    BTU (Max):

    120000

    BTU (Min):

    15000

    Application:

    Residential

    2-3 Showers

    Max Flow (GPM):

    6.6

    Fuel Type:

    Natural Gas

    Vent Type:

    Direct Vent

    Type:

    Condensing

    Installation Type:

    Outdoor Only

    Energy Star Rated:

    Yes

    Height (Inches):

    22.875"

    Width (Inches):

    13-7/8"

    Depth (Inches):

    10-13/16"

    Flow Rate at 40F Temp Rise (GPM):

    5.4

    Flow Rate at 70F Temp Rise (GPM):

    3.2

    Flow Rate at 60F Temp Rise (GPM):

    3.8

    Flow Rate at 50F Temp Rise (GPM):

    4.4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Energy Factor
    Inlet Gas Pressure
    Product Type
    BTU (Max)
    BTU (Min)
    0.93
    8.0"-14.0"W.C.
    Tankless Heater
    120000
    15000

    You May Also Need

    Qwik Descaler+ (1 Gallon)
    SKU: QT7710
    Qwik Products

    54 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.78 out of 9 reviews
    89% would recommend this product
    4.78
    out of 9 Reviews
    89% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    0%
    3 star
    11%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Factory defect

    I purchased 2 units one of them was defected took about a week to get the part from A O smit to replace . My customer was very disappointed I had to double work and get complains and give them credit to satisfy. Over all will not purchase this model anymore.
    Jorjik
    Los Angeles
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The work good

    Thanks for this company good servis
    Romeros plumbing
    Hemet CA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this tankless water heater again - and I did!

    We have a long '60s ranch house with additions. For this reason, I segmented the hot water into two zones. I installed the first T-H3M-OS-N for the left side of the house after building a 270 ft sq master bathroom addition, and now I replaced the 50 gal NG conventional water heater the the same exact Takagi T-H3M-OS-N to cover the right side of the house. This is a great tankless, and couldn't recommend it more highly! This is the sixth Takagi tankless that I've installed and I'm sure that I'll install a few more from Supply House elsewhere in the future. Just be sure to ALWAYS use the correct specification gas regulator of the highest quality AND ALWAYS check your running gas pressure with a good manometer. If you do this, you will not have any problems. Never assume that your gas pressure out of the pipe is correct.
    Forrest
    Tallahassee, FL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Takagi, Excellent water heater!

    Its a trustable equipment, used at home for all services (two bathrooms, kitchen, laundry,), I installed a scale inhibition filter in cold water side to prevent scale in the heater, periodically review sediment filter.
    Cantu
    Mx
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not sure how long it will last, but so far it is great!

    The water heater was an easy install, especially because of the 1/2" gas line requirement. It now fits where a tank unit was without upgrading the gas line.
    Pete
    San Diego
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I have bought this for me , also asked my son 7 yrs back

    We use it for all the residential use. Energy efficient as it strts gas only when the Hot water is used unlike water heater with 30-40 gallons of water.
    Mike
    Downey CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very sure.

    Great price and very fast delivery time.
    Tommy NGuyen
    San Diego
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    My fifth Takagi Tankless and the best so far.

    I've installed four different Takagi non-consdensing tankless water heaters over the last ten years for personal use in my different homes and one in a flip house, and this one, the T-H3M-OS-NG is the best yet. All have been exceptional performers, but this one is quietest and the exhaust is very cool and totally fume free. After experiencing this Takagi, I think that it is a no-brainer to pay the little extra for a High Efficiency Condensing model.
    Forrest
    Tallahassee, FL
    6 years ago
    Was this review helpful to you?

    I would buy this product again. It was on time, undamaged

    They gave me reasonable price, Delivery as promosed, Undamaged. I would buy product again.
    MMeng
    Downey CA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy