Shop Resideo Sale
Main product image of 45/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/10 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD4510
Rating:
(4)
Q&A:
(0)
45/10 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$16.58 each
In Stock
In Stock
Get 30 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
45/10
45/1045/7.550/7.555/1055/7.560/7.570/7.580/1080/7.545/550/555/560/570/545/380/560/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/10 MFD
Product Highlight: Shape
Round

Description

–
ul>
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    440/370V

    MFD:

    45/10

    Shape:

    Round

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Good product

    Good to carry in service vehicle for Lennox condensers
    Hwh87
    North Richland hills Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    Good for Lennox units
    Hwh87
    North Richland hills Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    Good to carry in my van for stock. Good for alit of Lennox condensers. They use 10uf on fan side alot
    Hwh87
    North Richland hills Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Go capacitor

    Great quality
    Fran
    Bakersfield ca
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy