Shop Klein Tools Limited Time Promotion
Main product image of A-14, 1/2" Acetylene Torch Tip
Magnifying glass
Hover image to zoom

A-14, 1/2" Acetylene Torch Tip

SKU:
0386-0105
Rating:
(4)
Q&A:
(0)
A-14, 1/2" Acetylene Torch Tip
Magnifying glass
Hover image to zoom
$113.86 each
In Stock
In Stock
Get 2 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Air Acetylene
Product Highlight: Used With
Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Description

–
Manual lighting tip can be used with any Air Acetylene torch (PLF-A5 or G-4) handle. Features a removable orifice screw and color coded "O" rings (red for acetylene).

Specifications:
  • Tip size: 1/2"
  • Gas flow: 14.5 @ 14 PSI SCFH
  • Soft solder: 2"-3-1/2"
  • Silver braze: 1"-2"
  • Replacement orifice model: OR-A14
  • Application: HVAC, high capacity applications

Specs

–
Type:

Replacement Tip

Application:

High Capacity

HVAC

Fuel Type:

Air Acetylene

Soft Solders:

2" to 3-1/2"

Silver Brazes:

1" to 2"

Gas Flow:

9 @ 14 PSI SCFH

Tip Size:

1/2"

Used With:

Any Air Acetylene Torch (PLF-A5 or G-4) Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Versatile Turbo Torch tip

Great tip for almost all of my brazing needs
Robert
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

all god
BobbyFleet
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy if you're an A/C installer

Must have for 3/4 and 1 inch soft copper brazing.
Jimmy K
Northern WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turbo Torch A2 Small tips

I use these for my business, brass musical insrument repair. Needing a flame I can see and fast heat makes my job easier in dissassembly and reassembley of instruments
Brassman
Greensboro, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy