Shop Resideo Sale
Main product image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)

Brand:
US Motors
SKU:
5464
Rating:
(2)
Q&A:
(0)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$231.79 each
In Stock
In Stock
Get 7 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3 - 1/6

RPM:

825

Phase:

1

Diameter (Inches):

5.6"

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fav brand of motor

great type of motor, all rescue motor
Tony hvac
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for Trane XR14

This was a great deal as compared to buying a replacement from Trane for my aging heat pump. I had a very audible buzzing coming from the old fan while running and it would spin at about half speed for a few minutes before stopping. The only issue I had (which resulted in a star getting knocked off) is that I had to reverse the bolts holding the motor casing together so that the motor housing would mount flush against the fan grill. There was not any paper instructions in the box and the QR code was essentially useless. The motor housing has a diagram as to which connection to use in order to connect to capacitor and low speed. You won't end up using all of the wires and will cut and terminate them safely.
AW
Travelers Rest, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy