Apply to be a TradeMaster!
Main product image of TruFLOW Jr. Modular Manifold with Balancing Valves, 3 Loop
Magnifying glass
Hover image to zoom

TruFLOW Jr. Modular Manifold with Balancing Valves, 3 Loop

SKU:
A2663213
Rating:
(2)
Q&A:
(0)
TruFLOW Jr. Modular Manifold with Balancing Valves, 3 Loop
Magnifying glass
Hover image to zoom
Suggested Alternative:
3-Loop 1" Stainless Steel Radiant Heat Manifold Assembly w/ Flow Meter
SKU:A2700302
(13)
Order by today, receive 24 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Compression, PEX-AL-PEX Compression
Product Highlight: Number of Outlets
3
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, PEX-AL-PEX
Product Highlight: Warranty
10 Year Warranty

Description

–
Note: This product has been discontinued. The recommended replacement is the Stainless Steel equivalent. To view the Engineered Plastic model, click here.

TruFLOW Jr. Manifold with Balancing Valves is used in conjunction with either the TruFLOW Jr. Manifold with Isolation Valves or the TruFLOW Valveless Manifold to complete the manifold set. The TruFLOW Jr Manifold with Balancing Valves allows manual flow balancing of the individual loops on the manifold.

Specs

–
PEX Size:

3/8"

1/2"

5/8"

5/16"

Number of Outlets:

3

Material:

Brass

Application:

Heating

Fitting System Compatibility:

PEX Compression

PEX-AL-PEX Compression

Tubing Compatibility:

PEX

PEX-AL-PEX

Manifold Compatibility:

Truflow

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as needed

In-floor heating application to replace old one
Lillebror
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uponor products

Good products-Good prices.
Bob
Seaside Or.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?