
| PEX Size: | 5/8" 5/16" 1/2" 3/8" |
|---|---|
| Number of Outlets: | 3 |
| Supply Thread: | R32 |
| Loop Thread: | R20 |
| Material: | Brass |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX-AL-PEX PEX |
| Manifold Compatibility: | Truflow |
| Warranty: | 10 Year |
| Features: | w/ Isolation Valves |