Shop Limited Time Deals
Main product image of 1/2" B9-11 (Combination 1156F - 9D (Press x Press)
Magnifying glass
Hover image to zoom

1/2" B9-11 (Combination 1156F - 9D (Press x Press)

Brand:
Watts
SKU:
0386474
Rating:
(0)
Q&A:
(0)
1/2" B9-11 (Combination 1156F - 9D (Press x Press)
Magnifying glass
Hover image to zoom
0386474 has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" B9-11TM3 (Combination 1156F - 9D (Press x Press)
Brand:
Watts
SKU:0386473
(1)
Order by 6PM, receive 17 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Max Temp (F)
212°F Max Temp

Description

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Series 911 combination fill valve and backflow preventer consists of a Model 9D backflow preventer and Model 1156F feed water pressure regulator in one pre-assembled unit. This valve is designed for use on boiler feed lines to provide make-up water to the boiler and prevent backflow when supply pressure fails below system pressure.

Specifications:
  • A combination fill valve and backflow preventer shall be installed on the boiler feed line to provide make-up water to the boiler.
  • The valve shall contain a Watts Regulator Model 9D backflow preventer and Model 1156 feed water pressure regulator.
  • The combination fill valve and backflow preventer shall be a Watts Regulator Company Series 911.

Features:
  • Pre-assembled for ease of installation
  • Easy service accessibility
  • High capacity fill valve for quick system filling and purging

Specs

Size:

1/2"

Connection Type:

Press x Press

Pressure Range:

10 to 25 psi

Min Pressure (PSI):

10

Max Pressure (PSI):

25

Material:

Bronze

Max Temp (F):

212°F

Application:

Heating

Thread Size:

1/2"

Max Inlet Pressure:

100 PSI

Pressure Set Point:

Factory Set at 15 psi

Inlet Type:

NPT

Outlet Type:

NPT

Width:

8-1/2"

Height:

5-1/4"

Weight (lbs):

4.2 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Pressure (PSI)
Material
Max Temp (F)
CURRENT ITEM
1/2"
Press x Press
25
Bronze
212°F
1/2"
NPT x NPT
NPT x Sweat
C x C
Sweat x NPT
150
Brass
140°F