
Product Details:
| Product Type: | Tankless Heater |
|---|---|
| Installation Type: | Indoor Only |
| Type: | Condensing |
| Fuel Type: | Natural Gas |
| BTU (Max): | 199000 |
| BTU (Min): | 15000 |
| Vent Type: | Direct Vent |
| Energy Factor: | 0.93 |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Voltage: | 120v |
| Application: | Residential |
| Max Flow (GPM): | 10 |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Height (Inches): | 23.625" |
| Width (Inches): | 17-3/4" |
| Depth (Inches): | 11-1/4" |
| Weight (lbs): | 59 lbs |
| Flow Rate at 40F Temp Rise (GPM): | 9.5 |
| Flow Rate at 70F Temp Rise (GPM): | 5.4 |
| Flow Rate at 50F Temp Rise (GPM): | 7.5 |
| Flow Rate at 60F Temp Rise (GPM): | 6.3 |
Hi Bob! The minimum flow rate for activation is 0.5 GPM. After initial ignition, 0.4 GPM is required for continuous fire.