Shop Limited Time Deals
Main product image of W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom

W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button

Brand:
Pentair
SKU:
152047
Rating:
(3)
Q&A:
(0)
W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom
$57.44 each
In Stock
In Stock
Get 9 Tomorrow, Jun 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
12-1/4"

Description

Features:
  • Manufactured of a durable polypropylene, clear Styrene-Acrylonitrile (SAN), or glass-reinforced nylon
  • Thick walls for increased strength
  • Offered in 10" size
  • Equipped with 3/4" NPT inlet and outlet ports
  • Accommodate a wide range of 2-1/4" to 2-7/8" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Include a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges


Replacement Filter Cartridge Options:

Specs

Product Type:

Filter Housing

Type:

Whole House

Traditional

Application:

Point of Entry

Max Pressure (PSI):

125

Connection Size:

3/4"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

12-1/4"

Diameter (Inches):

5-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Type
Application
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Product Image of W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
SKU: 152047
(3)
Filter Housing
Whole House
Traditional
Point of Entry
125
100°F
Filter Housing
Whole House
Point of Entry
100
125°F

You May Also Need

W5P, Spun Polypropylene Fibers Sediment Filter Cartridge - 2 Pack (5 Microns)
SKU: 155014-52
Pentair

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy this product again.

This product was just what I needed. Thank you for being so prompt on delivering it to me.
Frank
Ringgold La.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

We were greatly surprised that this so well matched our housing for our water filter. Now when we change filters, we can put the new one on and give a good scrubbing to the one we just took off. It can get pretty yucky looking with the well water.
Meg
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes GREAT housing

The housing is a robust, solid , housing .......good quality bleed button valve leaked a bit at first but flexed it and cleared just fine ..... price was right ....quality is GREAT
Bert
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy