Apply to be a TradeMaster!
Main product image of 40 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom

40 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)

SKU:
RG1PV40S6X
Rating:
(10)
Q&A:
(1)
40 Gallon - 38,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom
$1,993.90 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
57.5" Height
Product Highlight: Energy Star Rated
Yes

Description

–

The TTW Models Feature:

  • Bradford White ICON System - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 V.A.C.).
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting - PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber
  • Maintenance-Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • lFactory-Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build-up in tank. This increases first hour delivery, while minimizing temperature build-up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871ºC).
  • Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings.
  • Factory-Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper-proof design

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Propane

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

40

Application:

Plumbing

BTU Input:

38000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

72

Gas Connection:

1/2"

Vent Type:

Power Vent

Vent Size:

2"

3"

Height (Inches):

57.5"

Recovery Efficiency:

80%

Diameter (Inches):

20"

Energy Factor:

0.66

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
2-3 Person
Propane
6 Year Limited Tank/ 6 Year Limited on Component Parts
40
Plumbing

You May Also Need

44" Blue Lightning Magnesium Anode Rod, Nipple Type, Flexible (4 sections)
SKU: 1017410
Water Heater Smart

25 Replacement Parts

3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi), 415-40594-02
SKU: 415-40594-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 10 reviews
89% would recommend this product
4.6
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very happy

Put one of these in back in Aug. when we bought a house and converted it from oil to propane. Went with a stand alone water heater/separate boiler for heat. In the 4 months we've been here...3 of us showering daily, dishwasher, 4-5 loads laundry a week...we've used less 10% of a 400 gallon tank. (been burning wood for heat and the boiler hasnt been needed). Guy came to fill the tank the other day and was surprised at how little we've used. I'd have been through at least 400 gals of oil in that time in the old house on a combo water heater/boiler. It's quiet, no pilot, clean. I couldnt be happier with this purchase.
VS

Most Liked Negative Review

I would never buy one of these again! It only lasted 8yrs

I would never buy one of these again! It only lasted 8yrs, my previous heater lasted me 20+ years. Most people I talked to say their heater lasted 15 to 20 years on average.
Showing 1-10 of 10 reviews

I would never buy one of these again! It only lasted 8yrs

I would never buy one of these again! It only lasted 8yrs, my previous heater lasted me 20+ years. Most people I talked to say their heater lasted 15 to 20 years on average.
Dan
DE
2 years ago
Was this review helpful to you?

I would buy this product again if needed.

I have not installed it yet. It's going in our vacation home. It should fit good it's the replacement one for the for the heater we have now.
Pal
Saint Paul MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Purchased water heater as a back up to water heater currently in service. Prompt shipping with detailed delivery instructions . Delivery inspection of heater revealed damage to water heater. Customer service promptly handled my damage report and handled the replacement process. Replacement water heater arrived in a timely manner. Supply house exceeded my expectations in all areas.
Jack
NW. WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality at it's best; Bradford White

My experience with Supply House and the Bradford White WH was impeccable! The water heater arrived truck freight in absolute pristine condition and packaged very well. The truck driver who delivered to my residence in a tractor trailer was also a great guy and pleasant to talk with. After having help getting it into my basement, I installed it myself with little problem. The new WH didn't come with feet like the other Bradford it replaced. This caused me to have to change the connection a bit as the previous WH was 2" taller. But the install went well, and it fired right up like it should when switched it on. Kudo's to Supply House for an easy transaction and experience. I have no doubt this new WH will last 22 yrs just like the Bradford it replaced that came with the house when it was built in 2001.
Preacher John
Rough River, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product,great price

Price was very fair for these times and delivery was prompt.I have told many people how great it was to deal with your company. Keep up the great work! I was also able to install it myself with help getting it in the basement.
Marie
ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would by this product again

The water heater I was also a Bradford White it was 25 years old and we liked the way it looked & operated so we chose to replace it with another Bradford White water heater.
Jerry home owner
Centralia, lLL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service on exchange

My water heater arrived damaged in shipping. I took pictures, sent them in to SupplyHouse. No problem. They sent me a return label and sent out the new water heater immediately. This helped speed things up some as it took the trucking company awhile to pick up the damaged one. EZ install. Heater works as intended.
Harry
Lancaster, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality all around

Fast ship, no problem delivery. Water heater works great.
4wheelnh
Concord,NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will Go To Supply House Again

Although a bit pricey, this the water heater that came with home we built in 1998. Twenty-one years of service! I found the same one (with some minor differences) at Supply House. Their website proved to be very simple to use,and the purchase was easy. The shipping was included, and the heater arrived on time with no damage. Indeed, I am very happy with the purchase, and would not hesitate to order a major appliance from this site. Thank you to all who had a part in my endeavor! Best Regards, Doug
Doug
Provincetown, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy

Put one of these in back in Aug. when we bought a house and converted it from oil to propane. Went with a stand alone water heater/separate boiler for heat. In the 4 months we've been here...3 of us showering daily, dishwasher, 4-5 loads laundry a week...we've used less 10% of a 400 gallon tank. (been burning wood for heat and the boiler hasnt been needed). Guy came to fill the tank the other day and was surprised at how little we've used. I'd have been through at least 400 gals of oil in that time in the old house on a combo water heater/boiler. It's quiet, no pilot, clean. I couldnt be happier with this purchase.
KCinNH
Just shy of the White Mtns in NH
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Pop off valve keeps popping off?

Asked by brad 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Brad, You will have to contact Bradford White and speak to a technician there.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy