Shop Resideo Sale
Main product image of 40 Gallon - 40,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 40,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (LP Gas)

SKU:
RG2PV40T6X
Rating:
(1)
Q&A:
(0)
40 Gallon - 40,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$2,443.28 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 152 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
40 Gallon GPVL-40 40,000 BTU ProLine Power Vent Residential Gas Water Heater - Short (LP)
Brand:
AO Smith
SKU:GPVL-40-LP
(20)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
66.875" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Features:
  • ENERGY STAR® Qualified - These models qualify for the September 1st, 2010 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs.
  • Bradford White ICON System - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting - With 2" or 3" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps
  • Protective Magnesium Anode Rod
  • T&P Relief Valve - Included
  • Low Restriction Brass Drain Valve - Tamper proof design

Heater is a propane gas (LP) model and features a titanium stainless steel propane burner

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Propane

Capacity (Gallons):

40

BTU Input:

40000

1st Hour Delivery (Gallons):

72

Vent Type:

Power Vent

Height (Inches):

66.875"

Diameter (Inches):

20"

Depth (Inches):

24-1/2"

Weight (lbs):

137 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.70

Energy Star Rated:

Yes

Gas Connection:

1/2"

Water Connection:

3/4"

Vent Size:

2"

3"

Recovery Efficiency:

80%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Capacity (Gallons)
BTU Input
1st Hour Delivery (Gallons)
CURRENT ITEM
Product Image of 40 Gallon - 40,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (LP Gas)
40 Gallon - 40,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (LP Gas)
SKU: RG2PV40T6X
(1)
2-3 Person
Propane
40
40000
72

You May Also Need

22 Replacement Parts

Gas Valve LP Gas 160°F (SVC), 415-48796-02
SKU: 415-48796-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hot Water Heater

1. Ordering Easy / Customer Service Excellent 2. Price Better Then Any Other Place ( exceptional ) 3.Delivery from NY to MA Great 4.Product Quality Fantastic 5. My local Plumber praised product & price
petie
Sunderland , MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy