Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)

SKU:
G2CR14X-C
Rating:
(6)
Q&A:
(2)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$8.91 each
BOX UP & SAVE 11%
$39.75 box of 5
$7.95 each
In Stock
In Stock
Get 556 Tomorrow, Sep 24
Order by 6PM, receive Tomorrow
Inlet Type
Nominal Compression
Inlet Size
1/2"
1/4"3/8"1/2"
Outlet Size
3/8"
Body Pattern
Straight
Finish
Chrome

This item replaces: G2CR14-XC

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stops.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% Leak tested
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only

Specs

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I rely on Supply House for most if not all my supply needs.

Supply House is a reliable resource for all my plumbing needs. When you live in an anemic village such as Winslow and your total resource is a small hardware store which is very limited in their inventory, shopping is very easy with Supply House and they ship super fast!
Alan
Winslow , Az.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keeping these on the truck

Excellent quality! Good finish and very well made!
Curly
Norwich, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

For the occasionally needed straight valve install. Your big box store around the corner may not have in a contractor pack.
Skarai
Atlanta GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

My experience with supplyhouse.com has been very pleasant great prices quality products would definitely buy again from them
Jimbo99
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Good product and great service
Tony
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Very good service and quality.
Tony
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can these valves be used with 1/2 " pex using a wirsbo F5400500 ss insert??

Asked by tim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tim. For 1/2" PEX using the F5400500 insert, you will want to go with SKU: LF4420500 - https://www.supplyhouse.com/Uponor-Wirsbo-LF4420500-1-2-PEX-Compression-Straight-Stop-Valve-Lead-Free-Brass

Was this review helpful to you?

Q: Can i use this part on a 5/8" O.D. copper inlet, or will it only work with PEX?

Asked by William 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This will connect to 5/8" OD copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy